StarTech.com RS232C Serial Interface Card / PCI Express x1 / 2x DB9 + 1x Parallel / 16C450/16C550 UART / Standard & Low Profile / Windows/Linux / PCIe DB9 Adapter

Sebelum PPN:
Rp1.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Half-height (low-profile) design for small computers, with optional standard-profile bracket included Single-chip architecture without bridge chip Supports parallel data transfer rates up to 1.5Mbps Supports serial data transfer rates up to 250Kbps (per port) Supports industry-standard 16C450/16C550 UART
Supports SPP (Simple Parallel Port), EPP (Enhanced Parallel Port), and ECP (Parallel Port with Extended Capabilities)
Compliant with PCI Express Base Specification 1.0a. On-chip 256-byte FIFOs in the transmit and receive paths of each port. Single-lane (x1) PCI-Express host connection.
Connects to traditional parallel and serial devices such as printers, scanners, ISDN terminal adapters, CD-R/RW, Zip drives, memory card readers, etc. Manufacturing (CNC machines, process control equipment, barcode scanners, serial printers)
POS (credit/debit card readers, receipt printers, barcode scanners, cash registers, scales)
Healthcare (patient monitors, nursing stations, modems)
Security (UPS control, access key panel, video camera, card reader, modem)
Feature
Half-height (low-profile) design for small computers, with optional standard-profile bracket included Single-chip architecture without bridge chip Supports parallel data transfer rates up to 1.5Mbps Supports serial data transfer rates up to 250Kbps (per port) Supports industry-standard 16C450/16C550 UART
Supports SPP (Simple Parallel Port), EPP (Enhanced Parallel Port), and ECP (Parallel Port with Extended Capabilities)
Compliant with PCI Express Base Specification 1.0a. On-chip 256-byte FIFOs in the transmit and receive paths of each port. Single-lane (x1) PCI-Express host connection.
Use
Connects to traditional parallel and serial devices such as printers, scanners, ISDN terminal adapters, CD-R/RW, Zip drives, memory card readers, etc. Manufacturing (CNC machines, process control equipment, barcode scanners, serial printers)
POS (credit/debit card readers, receipt printers, barcode scanners, cash registers, scales)
Healthcare (patient monitors, nursing stations, modems)
Security (UPS control, access key panel, video camera, card reader, modem)

Ulasan Produk

Tidak ada ulasan