StarTech.com RS232C Serial Interface Card / PCI Express x1 / 16 Ports RS232C / 16C1050 UART / Standard & Low Profile / PCIe DB9 Adapter / Windows Only

Sebelum PPN:
Rp16.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Provides 16 DB9 RS232 ports from a single PCIe slot. Data transfer speeds up to 921.6 Kbps for high-speed serial communication. Includes a low-profile bracket and a standard bracket.
Fully compliant with PCI Express 1.0a/1.1 specifications, supporting 1x, 2x, 4x, 8x, and 16x PCIe buses
+/-15kV ESD protection Selectable power output (5V or 12V) on pin 9 for serial port Data bits: 5, 6, 7, or 8-bit characters Optional screw or nut Hex nut included for DB9 interface
Surveillance/security cameras, system control/monitoring Industrial automation in factories and production Self-service automated kiosks (e.g., supermarket self-checkouts, airport check-in terminals) Control of serial devices (e.g., scales, touchscreens, magnetic card readers, barcode scanners, receipt/label printers)
POS peripheral control, including keyboards, cash drawers, receipt printers, card readers/swipes, scales, and stand-up displays. Peripheral management at bank teller workstations (full/low profile), including cash drawers, card readers/swipes, printers, keypads, PIN pads, and pen pads.
Feature
Provides 16 DB9 RS232 ports from a single PCIe slot. Data transfer speeds up to 921.6 Kbps for high-speed serial communication. Includes a low-profile bracket and a standard bracket.
Fully compliant with PCI Express 1.0a/1.1 specifications, supporting 1x, 2x, 4x, 8x, and 16x PCIe buses
+/-15kV ESD protection Selectable power output (5V or 12V) on pin 9 for serial port Data bits: 5, 6, 7, or 8-bit characters Optional screw or nut Hex nut included for DB9 interface
Use
Surveillance/security cameras, system control/monitoring Industrial automation in factories and production Self-service automated kiosks (e.g., supermarket self-checkouts, airport check-in terminals) Control of serial devices (e.g., scales, touchscreens, magnetic card readers, barcode scanners, receipt/label printers)
POS peripheral control, including keyboards, cash drawers, receipt printers, card readers/swipes, scales, and stand-up displays. Peripheral management at bank teller workstations (full/low profile), including cash drawers, card readers/swipes, printers, keypads, PIN pads, and pen pads.

Ulasan Produk

Tidak ada ulasan