StarTech.com RS232C serial adapter card/PCI Express/2 ports/16C1050 UART/Standard & low profile bracket/COM number retention function/Windows & Linux/Interface board for serial communication

Sebelum PPN:
Rp2.399.900
Spesifikasi
Connector SizePCI Expressx1
Height (mm)120
InterfacePCI Express 2.0
Length (mm)18
Mass (g)51
Number of Ports2
Specification16C1050 UART, maximum baud rate 921.6 Kbps/port, 256-byte FIFO, COM port retention, Windows & Linux, Asix AX99100 chipset, parity mode: Odd/Even/Mark/Space/None, 5/6/7/8/9 Databit, PCIe 2.0 x1, low profile bracket included
Supported OSWindows 7/8/8.1/10/11, Windows Server 2016/2019, Linux 2.6.13 or later (LTS version only)
Warranty Period2 years
Width (mm)73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2-port expansion serial card: PC serial expansion card for connecting serial RS232C (DB9) devices to a personal computer. Realizes high performance 16C1050 UART with two ports to be installed. PCI Express DB9 card built-in LED status lights monitor activity of connected devices Excellent compatibility: serial interface card with built-in UART for a wide range of devices such as barcode readers/scanners, receipt printers, scales, PLCs, medical equipment and more. Provides 5V or 12V power via pin 9. Wide range of applications with low-profile bracket: RS232 PCIe card suitable for IT applications in a wide range of fields such as server room, industrial control/automation, logistics, laboratories, etc., allowing you to continue using conventional serial devices. DB9 port supports screw lock serial cable Specifications: 16C1050 UART|Max baud rate 921.6 Kbps/port|256-byte FIFO|COM port retention|Windows & Linux|Asix AX99100 chipset|Parity mode: Odd/Even/Mark/ Space/None|5/6/7/8/9 databits|PCIe 2.0 x1|Low profile bracket included
Support that continues to be chosen by IT professionals: Free and unlimited support for questions and consultations about products from manufacturers
Feature
2-port expansion serial card: PC serial expansion card for connecting serial RS232C (DB9) devices to a personal computer. Realizes high performance 16C1050 UART with two ports to be installed. PCI Express DB9 card built-in LED status lights monitor activity of connected devices Excellent compatibility: serial interface card with built-in UART for a wide range of devices such as barcode readers/scanners, receipt printers, scales, PLCs, medical equipment and more. Provides 5V or 12V power via pin 9. Wide range of applications with low-profile bracket: RS232 PCIe card suitable for IT applications in a wide range of fields such as server room, industrial control/automation, logistics, laboratories, etc., allowing you to continue using conventional serial devices. DB9 port supports screw lock serial cable Specifications: 16C1050 UART|Max baud rate 921.6 Kbps/port|256-byte FIFO|COM port retention|Windows & Linux|Asix AX99100 chipset|Parity mode: Odd/Even/Mark/ Space/None|5/6/7/8/9 databits|PCIe 2.0 x1|Low profile bracket included
Support that continues to be chosen by IT professionals: Free and unlimited support for questions and consultations about products from manufacturers

Ulasan Produk

Tidak ada ulasan