StarTech.com RS232C serial 2 port expansion PCIe card +16950+UART+low profile/standard profile compatible +921.4kbps+Windows/Linux compatible

Sebelum PPN:
Rp1.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Added RS232 function without purchasing a new server or computer
PCI Express 1.1 compliant stable performance Both low profile and full profile brackets are included. Can be used in both standard small (SFF) enclosures
High-speed data transfer rate of 921Kbps 128 bytes FIFO per receive / transmission
Used in home or office work environment Store POS system Connects to automatic self-service terminals and ATMs Communicates with RS232 serial devices such as card readers and printers
* Serial port 9-pin output can be selected
Warning
* Serial port 9-pin output can be selected
Feature
Added RS232 function without purchasing a new server or computer
PCI Express 1.1 compliant stable performance Both low profile and full profile brackets are included. Can be used in both standard small (SFF) enclosures
High-speed data transfer rate of 921Kbps 128 bytes FIFO per receive / transmission
Use
Used in home or office work environment Store POS system Connects to automatic self-service terminals and ATMs Communicates with RS232 serial devices such as card readers and printers

Ulasan Produk

Tidak ada ulasan