StarTech.com RS232C RS422 RS485 Serial Interface Card/PCIe x1/2 Port/921.6Kbps/Win & Linux/DB9 Expansion Board
#Grup produk P113638226
Spesifikasi
| Connector Type | 1x PCI Express x1 |
|---|---|
| Dimensions (D x W x H) (mm) | 102x105x16 |
| Included Accessories | 2x low profile bracket, 1x ribbon cable, 1x quick start guide |
| Interface | Cereal |
| Mass (g) | 57 |
| Number of Ports | 2 |
| Port | External ports: 2x DB-9 (D-Sub, 9 pin) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Supported OS | Windows 7/8/8.1/10/11, Windows Server 2016/2019/2022, Linux 2.6.13 or later (LTS version only) |
| Warranty Period | 2 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
2-port PCIe serial card: Equipped with an onboard DIP switch that allows you to independently set the mode of each DB9 serial port (RS-232C, RS-422, RS-485). Power configuration options with LED indicators to monitor data transmission and reception: Dual-port PCIe serial board that allows you to configure power delivery to DB9 pin 9 with auxiliary SATA power. Can be 12V (1.5A each port), 5V (1.5A each port), or unpowered (RI). The power mode for each port can be set individually using jumpers Standard & low profile brackets included: Standard profile bracket is already installed, and 2 low profile brackets are included for small computers and servers. TAA compliant serial adapter card
Manufacturing (CNC machines, process control equipment, barcode scanners, serial printers)
POS (credit/debit card reader, receipt printer, barcode scanner, cash register, weighing device)
Security (UPS control, access key panel, video camera, card reader, modem)
Healthcare (patient monitoring equipment, nursing stations, modems)
Manufacturing (CNC machines, process control equipment, barcode scanners, serial printers)
POS (credit/debit card reader, receipt printer, barcode scanner, cash register, weighing device)
Security (UPS control, access key panel, video camera, card reader, modem)
Healthcare (patient monitoring equipment, nursing stations, modems)
Feature
2-port PCIe serial card: Equipped with an onboard DIP switch that allows you to independently set the mode of each DB9 serial port (RS-232C, RS-422, RS-485). Power configuration options with LED indicators to monitor data transmission and reception: Dual-port PCIe serial board that allows you to configure power delivery to DB9 pin 9 with auxiliary SATA power. Can be 12V (1.5A each port), 5V (1.5A each port), or unpowered (RI). The power mode for each port can be set individually using jumpers Standard & low profile brackets included: Standard profile bracket is already installed, and 2 low profile brackets are included for small computers and servers. TAA compliant serial adapter cardUse
Manufacturing (CNC machines, process control equipment, barcode scanners, serial printers)POS (credit/debit card reader, receipt printer, barcode scanner, cash register, weighing device)
Security (UPS control, access key panel, video camera, card reader, modem)
Healthcare (patient monitoring equipment, nursing stations, modems)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
