StarTech.com RS232C RS422 RS485 Interface Card/PCI Express x1/4 Port/921.6Kbps/Win & Linux/DB9 Expansion

Sebelum PPN:
Rp7.299.900
Spesifikasi
Connector Type1x PCI Express x1
Dimensions (D x W x H) (mm)109x121x16
Included Accessories4x low profile brackets, 3x ribbon cables, 1x quick start guide
InterfaceCereal
Mass (g)60
Number of Ports4
PortExternal ports: 4x DB-9 (D-Sub, 9 pin)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Supported OSWindows 7/8/8.1/10/11, Windows Server 2016/2019/2022, Linux 2.6.13 or later (LTS version only)
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4-port PCIe serial card: Equipped with an onboard DIP switch that allows you to independently set the mode of each DB9 serial port (RS-232C, RS-422, RS-485). Power configuration options with LED indicators to monitor data transmission and reception: Quad-port PCIe serial board that can be configured to power DB9 pin 9 with auxiliary SATA power. Can be 12V (1.5A each port), 5V (1.5A each port), or unpowered (RI). The power mode for each port can be set individually using jumpers Standard & low profile brackets included: 2 standard profile brackets are already installed, and 4 low profile brackets are included for small computers and servers. TAA compliant serial adapter card
Manufacturing (CNC machines, process control equipment, barcode scanners, serial printers)
POS (credit/debit card reader, receipt printer, barcode scanner, cash register, weighing device)
Security (UPS control, access key panel, video camera, card reader, modem)
Healthcare (patient monitoring equipment, nursing stations, modems)
Feature
4-port PCIe serial card: Equipped with an onboard DIP switch that allows you to independently set the mode of each DB9 serial port (RS-232C, RS-422, RS-485). Power configuration options with LED indicators to monitor data transmission and reception: Quad-port PCIe serial board that can be configured to power DB9 pin 9 with auxiliary SATA power. Can be 12V (1.5A each port), 5V (1.5A each port), or unpowered (RI). The power mode for each port can be set individually using jumpers Standard & low profile brackets included: 2 standard profile brackets are already installed, and 4 low profile brackets are included for small computers and servers. TAA compliant serial adapter card
Use
Manufacturing (CNC machines, process control equipment, barcode scanners, serial printers)
POS (credit/debit card reader, receipt printer, barcode scanner, cash register, weighing device)
Security (UPS control, access key panel, video camera, card reader, modem)
Healthcare (patient monitoring equipment, nursing stations, modems)

Ulasan Produk

Tidak ada ulasan