StarTech.com Round SATA Cable, SATA Data Cable, Straight Latching Connectors 6Gbps

Sebelum PPN:
Rp189.900 - Rp209.900
Spesifikasi
ColorBlack
Connector ASATA (data) [7-pin] with latch Receptacle
Connector BSATA (data) [7-pin] with latch Receptacle
Connector ShapeSATA (data) [7-pin] male - SATA (data) [7-pin] male
Conversion TypeMale - Male
Plug ShapeStraight
SpecificationWire gauge: 30 AWG
StandardSATA 3.0
Transmission Speed (Gbps)6
Various certificationsCE,WEEE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Round cable with straight type latch connector
Supports 6Gbps transfer speeds with SATA 3.0 compatible drives
Fully compliant with SATA 6Gbps specifications
Connect servers, SATA drive arrays, storage subsystems Compatible with devices such as Serial ATA HDDs, CD-RWs, DVDs
Feature
Round cable with straight type latch connector
Supports 6Gbps transfer speeds with SATA 3.0 compatible drives
Fully compliant with SATA 6Gbps specifications
Use
Connect servers, SATA drive arrays, storage subsystems Compatible with devices such as Serial ATA HDDs, CD-RWs, DVDs

Ulasan Produk

Tidak ada ulasan