Ohm Electric Rotating tap wall outlet with lightning surge

Sebelum PPN:
Rp319.900
Spesifikasi
Anti-tracking○
Body Dimensions (Width W X Height H X Depth D) (Mm)73x123x42
ColorWhite
Earth Terminalx
Lightning Guardx
Magnetx
Number of Outlets6
Rated Power (W)1500 or less
SwitchCentralized switch
USB Port Numberx

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With overcurrent prevention breaker (also used as centralized switch)
Built-in lightning surge mitigation element reduces damage in the event of a lightning strike Each outlet can be rotated 90 ° vertically and horizontally and plugged in from two directions, so the AC adapter fits neatly.
With dummy plug (removable)
Uses tracking / electric shock prevention plug
Feature
With overcurrent prevention breaker (also used as centralized switch)
Built-in lightning surge mitigation element reduces damage in the event of a lightning strike Each outlet can be rotated 90 ° vertically and horizontally and plugged in from two directions, so the AC adapter fits neatly.
With dummy plug (removable)
Uses tracking / electric shock prevention plug

Ulasan Produk

Tidak ada ulasan