Nakabayashi Rotary Cutter Compact Replacement Blade 2

Sebelum PPN:
Rp319.900
Spesifikasi
Repeated and RefillableCorrespondence
Specification*Dimensions: W31 x D26.8 x H10.5mm *Weight: Approx. 7g *Materials: Replacement blade cassette: ABS, blade: Stainless steel *Package dimensions: W470 x D146 x H321mm *Package weight: Approx. 4.8kg

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cassette type with one-touch replaceable blades. Increased efficiency in producing pamphlets and promotional materials.
Use the straight blade to cut up to 8 sheets of copy paper, and the other blades to cut up to 2 sheets, to decorate wrapping paper or accent your creations!
<Precautions for use>
This product is a replacement blade for the Rotary Cutter Compact A4 (NRC-CA4).
Safe cassette structure that prevents contact with the blade
Feature
Cassette type with one-touch replaceable blades. Increased efficiency in producing pamphlets and promotional materials.
Use the straight blade to cut up to 8 sheets of copy paper, and the other blades to cut up to 2 sheets, to decorate wrapping paper or accent your creations!
<Precautions for use>
This product is a replacement blade for the Rotary Cutter Compact A4 (NRC-CA4).
Use
Safe cassette structure that prevents contact with the blade

Ulasan Produk

Tidak ada ulasan