Buffalo RJ45 Relay Connector Cat6A

Sebelum PPN:
Rp339.900
Spesifikasi
Applicable StandardCategory 6A/Category 6/Category 5e/Category 5/Category 3
Mass (g)About 5
Operating Environment(Guaranteed) Temperature 0°C~40°C, Humidity 10%~85%
Outer dimensions, Width W x Height H x Depth D (mm)15x17x30 (excluding protrusions)
SpecificationWire type: Straight, fully connected
StandardCat6A
Suitable ModelsCategory 6A LAN cable with RJ-45 connector
Terminal ShapeRJ-45(female) - RJ-45(female)
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Cat6A compatible relay connector is convenient when you need to extend your existing LAN cable because it is too short. Its compact size means it doesn't take up much space.
Feature
This Cat6A compatible relay connector is convenient when you need to extend your existing LAN cable because it is too short. Its compact size means it doesn't take up much space.

Ulasan Produk

Tidak ada ulasan