Buffalo RJ45 Relay Connector Cat5e

Sebelum PPN:
Rp149.900
Spesifikasi
Applicable Transmission Band1000BASE-T, 100BASE-TX, 100BASE-T, 10BASE-T (not compatible with PoE)
Mass (g)About 5
Operating Environment(Guaranteed) Temperature 0°C~40°C, Humidity 10%~85%
Outer dimensions, Width W x Height H x Depth D (mm)15x17x30
SpecificationWire type: Straight, fully connected
StandardCat5e
Suitable ModelsCategory 5e LAN cable with RJ-45 connector
Terminal ShapeRJ-45(female) - RJ-45(female)
Warranty PeriodWarranty: Initial defective replacement only.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
10BASE-T/100BASE-TX/1000BASE-T LAN cable extension connector
Feature
10BASE-T/100BASE-TX/1000BASE-T LAN cable extension connector

Ulasan Produk

Tidak ada ulasan