Nakabayashi Rewind type TypeC cable 2A correspondence 0. 6m

Sebelum PPN:
Rp219.900
Spesifikasi
Cable Length (cm)Up to about 60 (5 stages)
Connector ShapeUSB [C] male-USB [A] male
Data Transfer RateMaximum 480 (theoretical value when connecting USB2.0 standard compatible devices with a cable of 5m or less)
Dimensions, Width W x Depth D x Height H (mm)100x27x16
InterfaceUSB2.0
Mass (g)20
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ForMaximum 5V / 2A (Current supplied depends on the performance of the equipment you use)
Suitable ModelUSB [C] male side / smartphone [table] equipped with USB [C] terminal, USB [A] male side / USB [A] terminal mounted PC, USB charger, mobile battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Convenient to carry! Compact size retractable Type-C cable.
Compact take-up type.
Can be used with smartphones and tablets equipped with a Type-C terminal.
It cannot be used on iOS devices such as iPhone and iPad.
You can charge your smartphone or tablet by connecting it to a PC or USB charger mobile battery.
Supports quick charging. (Only compatible with models that can be charged quickly) Uses a 2A resistant cable.
Feature
Convenient to carry! Compact size retractable Type-C cable.
Compact take-up type.
Can be used with smartphones and tablets equipped with a Type-C terminal.
It cannot be used on iOS devices such as iPhone and iPad.
You can charge your smartphone or tablet by connecting it to a PC or USB charger mobile battery.
Supports quick charging. (Only compatible with models that can be charged quickly) Uses a 2A resistant cable.

Ulasan Produk

Tidak ada ulasan