MCO Retractable one-ear earphone 4-pole type
#Grup produk P113637148
Spesifikasi
| Cable Length (m) | (maximum) about 1.2 |
|---|---|
| Color | Black |
| Earphone shape | Canal type |
| Included Accessories | Earpiece (S/M/L *M size already installed), instruction manual and warranty card |
| Interface | 3.5mm 4-pole mini plug (CTIA standard) |
| Mass (g) | About 21 |
| Maximum Input (mW) | 20 |
| Playback Frequency Band (Hz) | 20~20000 |
| Supported OS | Windows 11, 10/Mac OS 10.12 or later/Android |
| speaker | Directivity: No (all) directivity, Frequency band: 100Hz to 10000Hz, Impedance: 32Ω |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Earphones with a retractable microphone that can be used immediately by connecting to the 4-pole terminal of a computer and are convenient to carry. Single ear type that can be used while listening to surrounding sounds. Equipped with a hand controller that allows operations such as turning the microphone ON/OFF and adjusting the volume. It is not necessary to use the volume adjustment function on the PC side each time. These in-ear earphones are highly airtight and reduce the stress of long-term use. You can choose the earpiece to be attached from 3 sizes of S/M/L. Uses a retractable cable that can be adjusted to your desired length. Compact. In addition, the connector is fixed, so it is safe to carry.
*Be sure to read the enclosed instruction manual before use. * When stretching the cable, be sure to pull both ends at the same time. Pulling on only one side may cause malfunction. *The controller is not guaranteed to work with all devices. It may affect your hearing. *Avoid using continuously for a long time, and give your ears a rest. * If you feel any abnormality in the part that touches your skin, please stop using it immediately. *Earpieces may deteriorate due to long-term use. * Do not use or store in direct sunlight or in hot and humid places. * Never disassemble or modify this product. Failure to do so may cause malfunction. * When cleaning, wipe dry with a soft, dry cloth. Do not use anything that contains volatile organic solvents such as benzine or thinner. *When removing this product, be sure to hold the connector firmly. * We are not responsible for any direct or indirect damages such as device failures or malfunctions caused by using this product.
*Be sure to read the enclosed instruction manual before use. * When stretching the cable, be sure to pull both ends at the same time. Pulling on only one side may cause malfunction. *The controller is not guaranteed to work with all devices. It may affect your hearing. *Avoid using continuously for a long time, and give your ears a rest. * If you feel any abnormality in the part that touches your skin, please stop using it immediately. *Earpieces may deteriorate due to long-term use. * Do not use or store in direct sunlight or in hot and humid places. * Never disassemble or modify this product. Failure to do so may cause malfunction. * When cleaning, wipe dry with a soft, dry cloth. Do not use anything that contains volatile organic solvents such as benzine or thinner. *When removing this product, be sure to hold the connector firmly. * We are not responsible for any direct or indirect damages such as device failures or malfunctions caused by using this product.
Warning
*Be sure to read the enclosed instruction manual before use. * When stretching the cable, be sure to pull both ends at the same time. Pulling on only one side may cause malfunction. *The controller is not guaranteed to work with all devices. It may affect your hearing. *Avoid using continuously for a long time, and give your ears a rest. * If you feel any abnormality in the part that touches your skin, please stop using it immediately. *Earpieces may deteriorate due to long-term use. * Do not use or store in direct sunlight or in hot and humid places. * Never disassemble or modify this product. Failure to do so may cause malfunction. * When cleaning, wipe dry with a soft, dry cloth. Do not use anything that contains volatile organic solvents such as benzine or thinner. *When removing this product, be sure to hold the connector firmly. * We are not responsible for any direct or indirect damages such as device failures or malfunctions caused by using this product.Feature
Earphones with a retractable microphone that can be used immediately by connecting to the 4-pole terminal of a computer and are convenient to carry. Single ear type that can be used while listening to surrounding sounds. Equipped with a hand controller that allows operations such as turning the microphone ON/OFF and adjusting the volume. It is not necessary to use the volume adjustment function on the PC side each time. These in-ear earphones are highly airtight and reduce the stress of long-term use. You can choose the earpiece to be attached from 3 sizes of S/M/L. Uses a retractable cable that can be adjusted to your desired length. Compact. In addition, the connector is fixed, so it is safe to carry.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
