Buffalo Replacement HDD for TeraStation WSS HR with Windows Storage Server 2016

Sebelum PPN:
Rp5.099.900 - Rp60.999.900
Spesifikasi
Disc3.5 type
Included AccessoriesInstruction manual, warranty card
InterfaceSerial ATA III,Serial ATA II
Mass (g)About 740
Operating EnvironmentTemperature: 5 to 35°C Humidity: 20 to 80% (non-condensing)
Outer dimensions, Width W x Height H x Depth D (mm)101x26x147
Suitable ModelsWSH5610DNS6 series, WSH5610DNS2 series, WSH5411DN6 series, HD-DT / R6 series, HD-HT / R6 series

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a reliable hard disk with a 3-year warranty
Feature
Uses a reliable hard disk with a 3-year warranty

Ulasan Produk

Tidak ada ulasan