Ohm Electric Remote control for air conditioner

Sebelum PPN:
Rp259.900
Spesifikasi
Battery LifeApproximately one year using new alkaline batteries (may be shorter depending on the number of operations)
Dimensions, Width W x Height H x Depth D (mm)55x136x17
Effective Distance (m)About 6 (when there is no obstacle)
Mass (g)70 (excluding battery)
Suitable Battery2 x AAA batteries (sold separately)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slim and large screen A collection of frequently used operation buttons Compatible with 13 major manufacturers that are very easy to see with large characters
Feature
Slim and large screen A collection of frequently used operation buttons Compatible with 13 major manufacturers that are very easy to see with large characters

Ulasan Produk

Tidak ada ulasan