Spesifikasi
| Air Volume Adjustment | 3 steps |
|---|---|
| Battery | Lithium ion battery |
| Battery Capacity (mAh) | 6000(2000x3) cannot be exchanged |
| Color | Black |
| Continuous Operating Time (minute) | Approximately 30 (weak mode) |
| Included Accessories | 6 types of nozzles (1 pre-installed), USB Type-C charging cable, storage pouch, instruction manual with warranty |
| Input | DC5V/3A |
| Main Unit Dimensions (mm) | (approx.) Width 148 x Height 181 x Depth 59 (excluding nozzle) |
| Mass of Main Unit (g) | Approximately 446 (excluding nozzle) |
| Noise Level (dB) | ≤80 |
| Operating Temperature (°C) | 0~40 |
| Power Consumption (W) | 75 |
| Recharging Time (hour) | Approximately 2.5 (for 2A) |
| Specification | Motor speed: Max 50000rpm |
| Storage Temperature (°C) | -20~60 |
| USB cable length (cm) | About 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Rechargeable and can be used repeatedly
Comes with an LED light. Airflow can be adjusted to three levels (weak, medium, strong). Supports upside-down spraying. Folds for compact storage.
Dust blower, air pump, and air deflate. 3-in-1 unit for blowing dust off computers and sashes, inflating swim rings, deflating compression bags, and inflating and deflating air beds and boats.
Comes with an LED light. Airflow can be adjusted to three levels (weak, medium, strong). Supports upside-down spraying. Folds for compact storage.
Dust blower, air pump, and air deflate. 3-in-1 unit for blowing dust off computers and sashes, inflating swim rings, deflating compression bags, and inflating and deflating air beds and boats.
Feature
Rechargeable and can be used repeatedlyComes with an LED light. Airflow can be adjusted to three levels (weak, medium, strong). Supports upside-down spraying. Folds for compact storage.
Use
Dust blower, air pump, and air deflate. 3-in-1 unit for blowing dust off computers and sashes, inflating swim rings, deflating compression bags, and inflating and deflating air beds and boats.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
