StarTech.com QSFP + Module / MSA Compatible Uncode / 40GBASE-SR4 Compliant Optical Transceiver / 850nm / DDM

Sebelum PPN:
Rp1.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
100% compatible with uncoded MSA compliant products: MSA compliant product Provides stable 40GbE connection function by design and verification assuming use in switches / routers Technical specifications: 40GBASE-SR4 | 40Gbps | Multi Mode (MMF) | MPO connector | 850nm | Maximum transfer distance 300m
Validate host compatibility: Supports hot swap with MSA-compliant switch / router.
Lifetime Guarantee: Lifetime guarantee for the module body (switch lifetime is not applicable). MSA compliant products that do not affect the manufacturer's warranty. Provides technical support from StarTech.com advisors
Compatible with MSA compliant product switches: Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Feature
100% compatible with uncoded MSA compliant products: MSA compliant product Provides stable 40GbE connection function by design and verification assuming use in switches / routers Technical specifications: 40GBASE-SR4 | 40Gbps | Multi Mode (MMF) | MPO connector | 850nm | Maximum transfer distance 300m
Validate host compatibility: Supports hot swap with MSA-compliant switch / router.
Lifetime Guarantee: Lifetime guarantee for the module body (switch lifetime is not applicable). MSA compliant products that do not affect the manufacturer's warranty. Provides technical support from StarTech.com advisors
Compatible with MSA compliant product switches: Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)

Ulasan Produk

Tidak ada ulasan