StarTech.com QSFP + Module / Cisco Products QSFP-40GE-LR4 Compatible / 40GBASE-LR4 Compliant Optical Transceiver / 1270nm - 1330nm / DDM
#Grup produk P113635344
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
100% compatible with Cisco QSFP-40GE-LR4: Can be used with Cisco switch models (C4500, N7000, N7700, N9300, N9500, etc.)
Technical specifications: 40GBASE-LR4 | 40Gbps | Single mode (SMF) | LC connector | 1270nm - 1330nm | Digital diagnostic monitoring (DDM) | Maximum transfer distance 10km
Verified manufacturer host compatibility: Supports hot swap with Cisco switches / routers. DDM support reports transceiver status to common SNMP network management tools Reliable support: StarTech.com lifetime warranty is provided on the module itself (devices used together are not covered). No impact on equipment manufacturer support. Provides technical support from StarTech.com advisors
Compatible with MSA compliant product switches: Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Technical specifications: 40GBASE-LR4 | 40Gbps | Single mode (SMF) | LC connector | 1270nm - 1330nm | Digital diagnostic monitoring (DDM) | Maximum transfer distance 10km
Verified manufacturer host compatibility: Supports hot swap with Cisco switches / routers. DDM support reports transceiver status to common SNMP network management tools Reliable support: StarTech.com lifetime warranty is provided on the module itself (devices used together are not covered). No impact on equipment manufacturer support. Provides technical support from StarTech.com advisors
Compatible with MSA compliant product switches: Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Feature
100% compatible with Cisco QSFP-40GE-LR4: Can be used with Cisco switch models (C4500, N7000, N7700, N9300, N9500, etc.)Technical specifications: 40GBASE-LR4 | 40Gbps | Single mode (SMF) | LC connector | 1270nm - 1330nm | Digital diagnostic monitoring (DDM) | Maximum transfer distance 10km
Verified manufacturer host compatibility: Supports hot swap with Cisco switches / routers. DDM support reports transceiver status to common SNMP network management tools Reliable support: StarTech.com lifetime warranty is provided on the module itself (devices used together are not covered). No impact on equipment manufacturer support. Provides technical support from StarTech.com advisors
Compatible with MSA compliant product switches: Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
