StarTech.com QSFP + Module / Cisco Product QSFP-40G-LR4-S Compatible / 40GBASE-LR4 Compliant Optical Transceiver / 1270nm - 1330nm / DDM

Sebelum PPN:
Rp36.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Guaranteed 100% compatibility with Cisco QSFP-40G-LR4-S StarTech.com SFP modules backed by a lifetime warranty
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports hot swap with low power consumption optical fiber modules of 2.5 W or less
Replace a failed or corrupted SFP module in a Cisco switch / router Extend your network to a remote segment
* 40 For gigabit optical fiber network devices and media converters
Warning
* 40 For gigabit optical fiber network devices and media converters
Feature
Guaranteed 100% compatibility with Cisco QSFP-40G-LR4-S StarTech.com SFP modules backed by a lifetime warranty
Technology that meets or exceeds OEM specifications and MSA (Multi-Source Agreement) industry standards
Supports hot swap with low power consumption optical fiber modules of 2.5 W or less
Use
Replace a failed or corrupted SFP module in a Cisco switch / router Extend your network to a remote segment

Ulasan Produk

Tidak ada ulasan