StarTech.com QSFP + Module / Brocade Product 40G-QSFP-LR4 Compatible / 40GBASE-LR4 Compliant Optical Transceiver / 1270nm - 1330nm / DDM
#Grup produk P113635247
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
100% compatible with Brocade 40G-QSFP-LR4: Provides stable 40GbE connection function by design and verification assuming use with Brocade switch / router Technical specifications: 40GBASE-LR4 | 40Gbps | Single mode (SMF) | LC connector | 1270nm - 1330nm | Digital diagnostic monitoring (DDM) | Maximum transfer distance 10km
Verified manufacturer host compatibility: Supports hot swap with Brocade switches / routers. DDM support reports transceiver status to common SNMP network management tools Lifetime Guarantee: Lifetime guarantee for the module itself (switch lifetimes are not covered). MSA compliant products that do not affect the manufacturer's warranty. Provides technical support from StarTech.com advisors
Compatible with MSA compliant product switches: Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Verified manufacturer host compatibility: Supports hot swap with Brocade switches / routers. DDM support reports transceiver status to common SNMP network management tools Lifetime Guarantee: Lifetime guarantee for the module itself (switch lifetimes are not covered). MSA compliant products that do not affect the manufacturer's warranty. Provides technical support from StarTech.com advisors
Compatible with MSA compliant product switches: Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Feature
100% compatible with Brocade 40G-QSFP-LR4: Provides stable 40GbE connection function by design and verification assuming use with Brocade switch / router Technical specifications: 40GBASE-LR4 | 40Gbps | Single mode (SMF) | LC connector | 1270nm - 1330nm | Digital diagnostic monitoring (DDM) | Maximum transfer distance 10kmVerified manufacturer host compatibility: Supports hot swap with Brocade switches / routers. DDM support reports transceiver status to common SNMP network management tools Lifetime Guarantee: Lifetime guarantee for the module itself (switch lifetimes are not covered). MSA compliant products that do not affect the manufacturer's warranty. Provides technical support from StarTech.com advisors
Compatible with MSA compliant product switches: Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
