StarTech.com QSFP + Module / Arista Networks Product QSFP-40G-XSR4-AR Compatible / 40GBASE-SR4 Compliant Optical Transceiver / 850nm / DDM
#Grup produk P113635229
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
100% compatible with Arista Networks QSFP-40G-XSR4: Designed and verified for use with Arista Networks switches / routers to provide stable 40GbE connection function Technical specifications: 40GBASE-SR4 | 40Gbps | Multimode (MMF) | MPO connector | 850nm | Digital diagnostic monitoring (DDM) | Maximum transfer distance 400m
Verify manufacturer host compatibility: Supports hot swap with Arista Networks switches / routers. DDM support reports transceiver status to common SNMP network management tools Lifetime Guarantee: Lifetime guarantee for the module itself (switch lifetimes are not covered). MSA compliant products that do not affect the manufacturer's warranty. Provides technical support from StarTech.com advisors
Compatible with MSA compliant product switches: Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Verify manufacturer host compatibility: Supports hot swap with Arista Networks switches / routers. DDM support reports transceiver status to common SNMP network management tools Lifetime Guarantee: Lifetime guarantee for the module itself (switch lifetimes are not covered). MSA compliant products that do not affect the manufacturer's warranty. Provides technical support from StarTech.com advisors
Compatible with MSA compliant product switches: Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Feature
100% compatible with Arista Networks QSFP-40G-XSR4: Designed and verified for use with Arista Networks switches / routers to provide stable 40GbE connection function Technical specifications: 40GBASE-SR4 | 40Gbps | Multimode (MMF) | MPO connector | 850nm | Digital diagnostic monitoring (DDM) | Maximum transfer distance 400mVerify manufacturer host compatibility: Supports hot swap with Arista Networks switches / routers. DDM support reports transceiver status to common SNMP network management tools Lifetime Guarantee: Lifetime guarantee for the module itself (switch lifetimes are not covered). MSA compliant products that do not affect the manufacturer's warranty. Provides technical support from StarTech.com advisors
Compatible with MSA compliant product switches: Can be used with switch models that accept uncode modules (Ubiquiti, D-Link, Netgear, Supermicro, TP-Link, etc.)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
