Ainex PWM fan power supply 3-branch daisy chain cable length - short - long
#Grup produk P113635104
Spesifikasi
| Cable Length (cm) | [Motherboard] (Between Fan 1) Approx. 20, (Between Fan 1 and Fan 2) Approx. 7, (Between Fan 2 and Fan 3) Approx. 20 |
|---|---|
| Color | Black |
| Connector Shape | Motherboard side: PWM 4-pin female, fan side: PWM 4-pin male x 3 (2 have no pulse cable No. 3) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Three PWM fans can be controlled by PWM from the motherboard.
Since the cable length is different for each connector, you can route the wiring inside the case neatly.
Suitable for water cooling systems equipped with multiple fans or environments equipped with 2 to 3 fans on the front/top.
The daisy chain type cable allows for neat wiring.
Ribbon cables prevent wires from coming loose and are easy to handle.
A 3-pin fan can also be installed.
The connector and cable color is black. Since it is inconspicuous, it is suitable for light-up PCs and cases with black internal coatings.
*Depending on the environment, it may not work properly.
*Depending on the motherboard, you may need to enable/disable PWM control on the BIOS settings screen.
*The motherboard can only detect the rotation speed of the fan connected to the full connection connector.
*When using a 3-pin fan, fan control cannot be performed using the two 3-pin connectors without a pulse cable.
*Please pay attention to the power capacity of the motherboard.
*If the LED function is also powered from the fan connector, please be careful not to exceed the power capacity of the motherboard, including the power consumption of the LED.
Since the cable length is different for each connector, you can route the wiring inside the case neatly.
Suitable for water cooling systems equipped with multiple fans or environments equipped with 2 to 3 fans on the front/top.
The daisy chain type cable allows for neat wiring.
Ribbon cables prevent wires from coming loose and are easy to handle.
A 3-pin fan can also be installed.
The connector and cable color is black. Since it is inconspicuous, it is suitable for light-up PCs and cases with black internal coatings.
*Depending on the environment, it may not work properly.
*Depending on the motherboard, you may need to enable/disable PWM control on the BIOS settings screen.
*The motherboard can only detect the rotation speed of the fan connected to the full connection connector.
*When using a 3-pin fan, fan control cannot be performed using the two 3-pin connectors without a pulse cable.
*Please pay attention to the power capacity of the motherboard.
*If the LED function is also powered from the fan connector, please be careful not to exceed the power capacity of the motherboard, including the power consumption of the LED.
Warning
*Depending on the environment, it may not work properly.*Depending on the motherboard, you may need to enable/disable PWM control on the BIOS settings screen.
*The motherboard can only detect the rotation speed of the fan connected to the full connection connector.
*When using a 3-pin fan, fan control cannot be performed using the two 3-pin connectors without a pulse cable.
*Please pay attention to the power capacity of the motherboard.
*If the LED function is also powered from the fan connector, please be careful not to exceed the power capacity of the motherboard, including the power consumption of the LED.
Feature
Three PWM fans can be controlled by PWM from the motherboard.Since the cable length is different for each connector, you can route the wiring inside the case neatly.
Suitable for water cooling systems equipped with multiple fans or environments equipped with 2 to 3 fans on the front/top.
The daisy chain type cable allows for neat wiring.
Ribbon cables prevent wires from coming loose and are easy to handle.
A 3-pin fan can also be installed.
The connector and cable color is black. Since it is inconspicuous, it is suitable for light-up PCs and cases with black internal coatings.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
