JTT Privacy Screen Protector Film 15.6 inch Wide
#Grup produk P113634743
Spesifikasi
| Applicable Monitor Size | 15.6 inch wide |
|---|---|
| Blue Light Blocking Rate | 0.002 |
| Conform to | Touch panel, free cut, pen input |
| Dimensions (mm) | 344x193.5 |
| Reflectance (%) | 0.15 |
| Surface Hardness | 2~3H |
| Transmittance (%) | 0.61 |
| Type | Self-adsorption |
| UV Shading Rate (%) | 0.62 |
| Viewing Angle | 60 degrees |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Blocks the line of sight next to you! Peep prevention film with a viewing angle of 60 degrees.
You can see the screen clearly from the front of the display, but if you have an angle of 60 degrees or more, such as the seat next to you, the screen will look black, making it difficult to peep.
It not only protects your privacy, but also blocks blue light and UV rays to reduce eye strain.
The anti-glare function that suppresses the reflection of light can suppress the reflection of fluorescent lights.
It is compatible with a touch panel, and unlike the glass surface, it has a smooth pointing feel that improves operability.
The small bubbles that remain during pasting are gradually dispersed and become less noticeable.
* Please note that air bubbles due to dust and large air bubbles cannot be dispersed.
You can see the screen clearly from the front of the display, but if you have an angle of 60 degrees or more, such as the seat next to you, the screen will look black, making it difficult to peep.
It not only protects your privacy, but also blocks blue light and UV rays to reduce eye strain.
The anti-glare function that suppresses the reflection of light can suppress the reflection of fluorescent lights.
It is compatible with a touch panel, and unlike the glass surface, it has a smooth pointing feel that improves operability.
The small bubbles that remain during pasting are gradually dispersed and become less noticeable.
* Please note that air bubbles due to dust and large air bubbles cannot be dispersed.
Warning
* Please note that air bubbles due to dust and large air bubbles cannot be dispersed.Feature
Blocks the line of sight next to you! Peep prevention film with a viewing angle of 60 degrees.You can see the screen clearly from the front of the display, but if you have an angle of 60 degrees or more, such as the seat next to you, the screen will look black, making it difficult to peep.
It not only protects your privacy, but also blocks blue light and UV rays to reduce eye strain.
The anti-glare function that suppresses the reflection of light can suppress the reflection of fluorescent lights.
It is compatible with a touch panel, and unlike the glass surface, it has a smooth pointing feel that improves operability.
The small bubbles that remain during pasting are gradually dispersed and become less noticeable.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
