StarTech.com Privacy filter/16 inch laptop/aspect ratio 16:10/flip type/double-sided use/blue light cut

Sebelum PPN:
Rp1.899.900
Spesifikasi
Applicable Monitor Size16inches
Aspect Ratio0.673611111111111
Blue Light Blocking○
Blue Light Blocking Rateup to 51%
Glare Prevention○
Privacy Protection○
ROHS Directive (Corresponding to 10 Substances)Correspondence
Type of SignFlip type
Viewing AngleApproximately 60 degrees (approximately 30 degrees left and right)
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protects highly confidential data: Adopts microlouver technology that prevents prying eyes from outside from about 60 degrees (approximately 30 degrees left and right) around the front of the 16-inch monitor. Protect important data and prevent eavesdropping in shared environments
For 16-inch laptop only: Designed to fit 16-inch display with 16:10 aspect ratio (size: 344x215mm). An anti-peep filter that fits snugly so that it does not interfere with the web camera and sensor above the display when the top cover is closed. Note: Please check your monitor size and aspect ratio when purchasing.
Touch-enabled flip type: You can quickly flip up the privacy filter to show the screen to others. Ultra-thin and durable security shield that maintains your monitor's smooth touch response Reduces eye strain: Laptop LCD protection security filter that cuts up to 51% of blue light. Reduces digital eye strain and maintains comfortable visibility even when used for long periods of time. Approximately 60% light transmission for easy viewing of the screen Easy installation: Secure using included adhesive strips, slide mounting tabs, or flip tabs designed for displays with bezels
Feature
Protects highly confidential data: Adopts microlouver technology that prevents prying eyes from outside from about 60 degrees (approximately 30 degrees left and right) around the front of the 16-inch monitor. Protect important data and prevent eavesdropping in shared environments
For 16-inch laptop only: Designed to fit 16-inch display with 16:10 aspect ratio (size: 344x215mm). An anti-peep filter that fits snugly so that it does not interfere with the web camera and sensor above the display when the top cover is closed. Note: Please check your monitor size and aspect ratio when purchasing.
Touch-enabled flip type: You can quickly flip up the privacy filter to show the screen to others. Ultra-thin and durable security shield that maintains your monitor's smooth touch response Reduces eye strain: Laptop LCD protection security filter that cuts up to 51% of blue light. Reduces digital eye strain and maintains comfortable visibility even when used for long periods of time. Approximately 60% light transmission for easy viewing of the screen Easy installation: Secure using included adhesive strips, slide mounting tabs, or flip tabs designed for displays with bezels

Ulasan Produk

Tidak ada ulasan