StarTech.com Privacy Filter, 5:4 Aspect Ratio, 30-Degree Viewing Angle, Glossy & Matte, Blue Light Blocking, Double-Sided Screen Protection for PC Monitors, LCD Screen Protection, Security Film Sheet

Sebelum PPN:
Rp2.399.900 - Rp2.699.900
Spesifikasi
Aspect Ratio5 vs 4
Blue Light Blocking○
Blue Light Blocking Rateup to 51%
Glare Prevention○
Privacy Protection○
ROHS Directive (Corresponding to 10 Substances)Correspondence
Viewing Angle60 degrees (30 degrees left and right)
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protect your confidential data: This privacy screen protector features microlouver technology that darkens the screen from angles greater than 60 degrees (30 degrees left and right) from the front of the screen. Blocks prying eyes and enhances data confidentiality. Perfect fit: Designed to fit 5:4 aspect ratio displays. See the measurement guide for detailed measurement instructions and other sizes. Reduce eye strain: This laptop screen protection security filter actively filters out up to 51% of blue light, reducing digital eye strain and maintaining comfortable viewing even during extended use. Approximately 60% light transmittance. Reversible security filter: Choose between an anti-glare (anti-reflective/matte) surface for glare-prone environments and a high-gloss surface for enhanced color clarity. The matte surface features a scratch- and fingerprint-resistant coating for enhanced protection. Easy installation: Secure the privacy screen protector to bezel-less or slim-bezel monitors using the included adhesive strips. Attach the mounting tabs to the bezel for a glossy or matte finish.
Feature
Protect your confidential data: This privacy screen protector features microlouver technology that darkens the screen from angles greater than 60 degrees (30 degrees left and right) from the front of the screen. Blocks prying eyes and enhances data confidentiality. Perfect fit: Designed to fit 5:4 aspect ratio displays. See the measurement guide for detailed measurement instructions and other sizes. Reduce eye strain: This laptop screen protection security filter actively filters out up to 51% of blue light, reducing digital eye strain and maintaining comfortable viewing even during extended use. Approximately 60% light transmittance. Reversible security filter: Choose between an anti-glare (anti-reflective/matte) surface for glare-prone environments and a high-gloss surface for enhanced color clarity. The matte surface features a scratch- and fingerprint-resistant coating for enhanced protection. Easy installation: Secure the privacy screen protector to bezel-less or slim-bezel monitors using the included adhesive strips. Attach the mounting tabs to the bezel for a glossy or matte finish.

Ulasan Produk

Tidak ada ulasan