StarTech.com Privacy filter to prevent prying eyes/Gold finish/Compatible with 16-inch MacBook Pro 2021/2023/351x229mm/Viewing angle 60 degrees/Double-sided use/Blue light cut/Computer display LCD protective film

Sebelum PPN:
Rp1.799.900
Spesifikasi
Applicable Monitor Size16inches
Aspect Ratio16 to 10
Blue Light Blocking Rateup to 51%
ROHS Directive (Corresponding to 10 Substances)Correspondence
Viewing AngleApproximately 60 degrees (approximately 30 degrees left and right)
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protects highly confidential data: Uses microlouver technology to prevent prying eyes from outside within about 60 degrees (about 30 degrees left and right) from the front. Privacy screen protector for monitors that protects confidential data on the screen with a gold finish that quickly transitions to a mirror effect surface
DESIGNED FOR 16" MacBook Pro: Designed to fit the MacBook Pro (16", 2021/2023). When closing the top cover, the anti-peep filter fits snugly so as not to obstruct the webcam and sensors at the top of the display. REDUCES EYE STRAIN: A laptop screen protection security filter that cuts up to 51% of blue light. Reduces digital eye strain and maintains comfortable visibility even during long periods of use. Approximately 60% light transmittance for easy viewing of the screen. REVERSIBLE SECURITY FILTER: Can be used on both sides: glossy side with gold finish for maximum privacy while maintaining color vibrancy, and anti-glare matte (non-glossy) side with coating to prevent scratches and fingerprints. EASY INSTALLATION: Includes clear, non-marking adhesive strips to attach the screen protector to your 16" MacBook Pro. Refill adhesive strips sold separately (MON-PRIVACY-SCREEN-K)
*The shiny gold finish has a mirror effect, and depending on the environment in which it is used, specular reflections may be noticeable.
Warning
*The shiny gold finish has a mirror effect, and depending on the environment in which it is used, specular reflections may be noticeable.
Feature
Protects highly confidential data: Uses microlouver technology to prevent prying eyes from outside within about 60 degrees (about 30 degrees left and right) from the front. Privacy screen protector for monitors that protects confidential data on the screen with a gold finish that quickly transitions to a mirror effect surface
DESIGNED FOR 16" MacBook Pro: Designed to fit the MacBook Pro (16", 2021/2023). When closing the top cover, the anti-peep filter fits snugly so as not to obstruct the webcam and sensors at the top of the display. REDUCES EYE STRAIN: A laptop screen protection security filter that cuts up to 51% of blue light. Reduces digital eye strain and maintains comfortable visibility even during long periods of use. Approximately 60% light transmittance for easy viewing of the screen. REVERSIBLE SECURITY FILTER: Can be used on both sides: glossy side with gold finish for maximum privacy while maintaining color vibrancy, and anti-glare matte (non-glossy) side with coating to prevent scratches and fingerprints. EASY INSTALLATION: Includes clear, non-marking adhesive strips to attach the screen protector to your 16" MacBook Pro. Refill adhesive strips sold separately (MON-PRIVACY-SCREEN-K)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait