StarTech.com Privacy filter to prevent prying eyes/Gold finish/Compatible with 14-inch MacBook Pro 2021/2023/308x202mm/Viewing angle 60 degrees/Double-sided use/Blue light cut/Computer display LCD protective film

Sebelum PPN:
Rp1.799.900
Spesifikasi
Applicable Monitor Size14 inches
Aspect Ratio16 to 10
Blue Light Blocking Rateup to 51%
ROHS Directive (Corresponding to 10 Substances)Correspondence
Viewing AngleApproximately 60 degrees (approximately 30 degrees left and right)
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protects highly confidential data: Uses microlouver technology to prevent prying eyes from outside within about 60 degrees (about 30 degrees left and right) from the front. Privacy screen protector for monitors that protects confidential data on the screen with a gold finish that quickly transitions to a mirror effect surface
Designed exclusively for the MacBook Pro 14-inch (2021/2023): The privacy filter fits snugly to avoid blocking the webcam and sensors at the top of the display when the top cover is closed. Reduces eye strain: This laptop screen protection security filter cuts up to 51% of blue light. Reduces digital eye strain and maintains comfortable visibility even during long periods of use. Approximately 60% light transmittance for easy viewing of the screen. Reversible security filter: The glossy side with a gold finish provides maximum privacy while maintaining color vibrancy, and the anti-glare matte (non-glossy) side with a coating that is resistant to scratches and fingerprints can be used on both sides. Easy installation: Includes clear, non-marking adhesive strips to attach the screen protector to your 16-inch MacBook Pro. Refill adhesive strips sold separately (MON-PRIVACY-SCREEN-K)
*The shiny gold finish has a mirror effect, and depending on the environment in which it is used, specular reflections may be noticeable.
Warning
*The shiny gold finish has a mirror effect, and depending on the environment in which it is used, specular reflections may be noticeable.
Feature
Protects highly confidential data: Uses microlouver technology to prevent prying eyes from outside within about 60 degrees (about 30 degrees left and right) from the front. Privacy screen protector for monitors that protects confidential data on the screen with a gold finish that quickly transitions to a mirror effect surface
Designed exclusively for the MacBook Pro 14-inch (2021/2023): The privacy filter fits snugly to avoid blocking the webcam and sensors at the top of the display when the top cover is closed. Reduces eye strain: This laptop screen protection security filter cuts up to 51% of blue light. Reduces digital eye strain and maintains comfortable visibility even during long periods of use. Approximately 60% light transmittance for easy viewing of the screen. Reversible security filter: The glossy side with a gold finish provides maximum privacy while maintaining color vibrancy, and the anti-glare matte (non-glossy) side with a coating that is resistant to scratches and fingerprints can be used on both sides. Easy installation: Includes clear, non-marking adhesive strips to attach the screen protector to your 16-inch MacBook Pro. Refill adhesive strips sold separately (MON-PRIVACY-SCREEN-K)

Ulasan Produk

Tidak ada ulasan