StarTech.com 122
#Grup produk P113634460
Spesifikasi
| Applicable Monitor Size | 15.6 |
|---|---|
| Aspect Ratio | 16 to 10 |
| Filter Size (mm) | (Width x Height) 342 x 218 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Protects highly confidential data: Uses microlouver technology to prevent prying eyes from outside at approximately 60 degrees (approximately 30 degrees left and right) from the front of the 15.6-inch monitor. Protects important data and prevents peeping in shared environments. For 15.6-inch laptops only: Designed to fit 15.6-inch displays with an aspect ratio of 16:10 (size: 342x218mm). When closing the top cover, the anti-pry filter fits snugly so as not to interfere with the webcam or sensor at the top of the display. Note: Please check the monitor size and aspect ratio when purchasing. Touch-enabled flip type: You can quickly flip up the privacy filter to show the screen to others. Ultra-thin and durable security shield that maintains the monitor's smooth touch response Reduces eye strain: LCD protection security filter for laptops that cuts up to 51% of blue light. Reduces digital eye strain and maintains comfortable visibility even during long periods of use. Approximately 60% light transmittance for easy viewing of the screen Easy to install: Secures in place using included adhesive strips, slide mount tabs, or flip tabs designed for displays with bezels
Protects confidential information, intellectual property and other important data from prying eyes Protects your monitor from scratches, fingerprints and dust Ideal for open-plan and free-address offices, financial institutions, healthcare facilities, government offices, educational institutions, commercial facilities and more
Protects confidential information, intellectual property and other important data from prying eyes Protects your monitor from scratches, fingerprints and dust Ideal for open-plan and free-address offices, financial institutions, healthcare facilities, government offices, educational institutions, commercial facilities and more
Feature
Protects highly confidential data: Uses microlouver technology to prevent prying eyes from outside at approximately 60 degrees (approximately 30 degrees left and right) from the front of the 15.6-inch monitor. Protects important data and prevents peeping in shared environments. For 15.6-inch laptops only: Designed to fit 15.6-inch displays with an aspect ratio of 16:10 (size: 342x218mm). When closing the top cover, the anti-pry filter fits snugly so as not to interfere with the webcam or sensor at the top of the display. Note: Please check the monitor size and aspect ratio when purchasing. Touch-enabled flip type: You can quickly flip up the privacy filter to show the screen to others. Ultra-thin and durable security shield that maintains the monitor's smooth touch response Reduces eye strain: LCD protection security filter for laptops that cuts up to 51% of blue light. Reduces digital eye strain and maintains comfortable visibility even during long periods of use. Approximately 60% light transmittance for easy viewing of the screen Easy to install: Secures in place using included adhesive strips, slide mount tabs, or flip tabs designed for displays with bezelsUse
Protects confidential information, intellectual property and other important data from prying eyes Protects your monitor from scratches, fingerprints and dust Ideal for open-plan and free-address offices, financial institutions, healthcare facilities, government offices, educational institutions, commercial facilities and moreProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
