Sebelum PPN:
Rp1.699.900
Spesifikasi
Applicable Monitor Size13.3
Aspect Ratio16 to 9
Filter Size (mm)(Width x Height) 294 x 164
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protects highly confidential data: Uses microlouver technology to prevent prying eyes from outside at approximately 60 degrees (approximately 30 degrees left and right) from the front of the 13.3-inch monitor. Protects important data and prevents peeping in shared environments. For 13.3-inch laptops only: Designed to fit 13.3-inch displays with an aspect ratio of 16:9 (size: 294x164mm). When closing the top cover, the anti-pry filter fits snugly so as not to interfere with the webcam or sensor at the top of the display. Note: Please check the monitor size and aspect ratio when purchasing. Touch-enabled flip type: You can quickly flip up the privacy filter to show the screen to others. Ultra-thin and durable security shield that maintains the monitor's smooth touch response Reduces eye strain: LCD protection security filter for laptops that cuts up to 51% of blue light. Reduces digital eye strain and maintains comfortable visibility even during long periods of use. Approximately 60% light transmittance for easy viewing of the screen Easy to install: Secures in place using included adhesive strips, slide mount tabs, or flip tabs designed for displays with bezels
Protects confidential information, intellectual property and other important data from prying eyes Protects your monitor from scratches, fingerprints and dust Ideal for open-plan and free-address offices, financial institutions, healthcare facilities, government offices, educational institutions, commercial facilities and more
Feature
Protects highly confidential data: Uses microlouver technology to prevent prying eyes from outside at approximately 60 degrees (approximately 30 degrees left and right) from the front of the 13.3-inch monitor. Protects important data and prevents peeping in shared environments. For 13.3-inch laptops only: Designed to fit 13.3-inch displays with an aspect ratio of 16:9 (size: 294x164mm). When closing the top cover, the anti-pry filter fits snugly so as not to interfere with the webcam or sensor at the top of the display. Note: Please check the monitor size and aspect ratio when purchasing. Touch-enabled flip type: You can quickly flip up the privacy filter to show the screen to others. Ultra-thin and durable security shield that maintains the monitor's smooth touch response Reduces eye strain: LCD protection security filter for laptops that cuts up to 51% of blue light. Reduces digital eye strain and maintains comfortable visibility even during long periods of use. Approximately 60% light transmittance for easy viewing of the screen Easy to install: Secures in place using included adhesive strips, slide mount tabs, or flip tabs designed for displays with bezels
Use
Protects confidential information, intellectual property and other important data from prying eyes Protects your monitor from scratches, fingerprints and dust Ideal for open-plan and free-address offices, financial institutions, healthcare facilities, government offices, educational institutions, commercial facilities and more

Ulasan Produk

Tidak ada ulasan