StarTech.com Privacy filter to prevent prying eyes/Compatible with 12.4 inch Surface Laptop Go 1, 2, 3/275x195mm/4 directions/Self-adhesive type/Viewing angle 60 degrees/Matte/Blue light cut/2in1 Tablet PC LCD protective film
#Grup produk P113634363
Spesifikasi
| Applicable Monitor Size | 12.4 |
|---|---|
| Aspect Ratio | 3 vs 2 |
| Filter Size (mm) | (Width x Height) 275 x 195 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Protects highly confidential data: This 12.4-inch Surface Laptop Go screen protector uses microlouver technology to block the view of the outside of the monitor with a viewing angle of 60 degrees (compatible with 4 directions). Protects important data in a shared environment or on the go and prevents peeping. Designed specifically for the 12.4-inch Surface Laptop Go: A security filter that fits the display of the 12.4-inch Surface Laptop Go 1/2/3. A perfect fit design that does not interfere with the camera, sensors around the display, or speakers. Anti-glare matte (non-glossy) finish 4-way protection & touch support: Protects privacy within a range of ±30 degrees from the center of the screen in either portrait or landscape orientation. Privacy screen that protects on-screen content and supports interactive touch operations Self-adhesive film: A type that is attached directly to the screen, and an installation kit is included for a secure fit over the long term Reduces eye strain: A privacy screen that cuts blue light by up to 51%. Reduces digital eye strain and maintains comfortable visibility even during long-term use. Approximately 60% light transmittance for easy viewing of the screen
Protects confidential information, intellectual property, and other important data from prying eyes Protects displays from scratches and scuffs Ideal for open-plan and free-address offices, financial institutions, healthcare facilities, government offices, educational institutions, commercial facilities, and more
Protects confidential information, intellectual property, and other important data from prying eyes Protects displays from scratches and scuffs Ideal for open-plan and free-address offices, financial institutions, healthcare facilities, government offices, educational institutions, commercial facilities, and more
Feature
Protects highly confidential data: This 12.4-inch Surface Laptop Go screen protector uses microlouver technology to block the view of the outside of the monitor with a viewing angle of 60 degrees (compatible with 4 directions). Protects important data in a shared environment or on the go and prevents peeping. Designed specifically for the 12.4-inch Surface Laptop Go: A security filter that fits the display of the 12.4-inch Surface Laptop Go 1/2/3. A perfect fit design that does not interfere with the camera, sensors around the display, or speakers. Anti-glare matte (non-glossy) finish 4-way protection & touch support: Protects privacy within a range of ±30 degrees from the center of the screen in either portrait or landscape orientation. Privacy screen that protects on-screen content and supports interactive touch operations Self-adhesive film: A type that is attached directly to the screen, and an installation kit is included for a secure fit over the long term Reduces eye strain: A privacy screen that cuts blue light by up to 51%. Reduces digital eye strain and maintains comfortable visibility even during long-term use. Approximately 60% light transmittance for easy viewing of the screenUse
Protects confidential information, intellectual property, and other important data from prying eyes Protects displays from scratches and scuffs Ideal for open-plan and free-address offices, financial institutions, healthcare facilities, government offices, educational institutions, commercial facilities, and moreProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
