StarTech.com Privacy filter to prevent prying eyes/25-inch PC monitor compatible/aspect ratio 16:9/554x312mm/viewing angle 60 degrees/glossy & non-glossy, double-sided use/blue light cut/PC display LCD protective film

Sebelum PPN:
Rp4.299.900
Spesifikasi
Applicable Monitor Size25
Aspect Ratio16 to 9
Filter Size (mm)(Width x Height) 554 x 312
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protects highly confidential data: Uses microlouver technology that makes the screen appear darker from angles outside 60 degrees (30 degrees left and right) from the front of the screen. Privacy screen for PC monitors that blocks prying eyes from others and increases the confidentiality of data Perfect fit: Designed to fit 25-inch widescreen displays with an aspect ratio of 16:9. Reduces eye strain: LCD protection security filter that cuts blue light and maintains comfortable visibility even after long periods of use. Approximately 60% light transmittance for easy viewing of the screen Reversible security filter: Can be used on both sides, with anti-glare (anti-reflective/non-glossy) suitable for environments where reflections are a concern, and high gloss (glossy) that maintains color vividness. The matte side has a coating that is resistant to scratches and fingerprints for high protection Easy installation: Includes adhesive strips for bezel-less/slim bezel displays and mounting tabs for monitors with bezels. Additional adhesive strips and mounting tabs (MON-PRIVACY-SCREEN-K) sold separately
Protects confidential information, intellectual property and other important data from prying eyes Protects your monitor from scratches, fingerprints and dust Ideal for open-plan and free-address offices, financial institutions, healthcare facilities, government offices, educational institutions, commercial facilities and more
Feature
Protects highly confidential data: Uses microlouver technology that makes the screen appear darker from angles outside 60 degrees (30 degrees left and right) from the front of the screen. Privacy screen for PC monitors that blocks prying eyes from others and increases the confidentiality of data Perfect fit: Designed to fit 25-inch widescreen displays with an aspect ratio of 16:9. Reduces eye strain: LCD protection security filter that cuts blue light and maintains comfortable visibility even after long periods of use. Approximately 60% light transmittance for easy viewing of the screen Reversible security filter: Can be used on both sides, with anti-glare (anti-reflective/non-glossy) suitable for environments where reflections are a concern, and high gloss (glossy) that maintains color vividness. The matte side has a coating that is resistant to scratches and fingerprints for high protection Easy installation: Includes adhesive strips for bezel-less/slim bezel displays and mounting tabs for monitors with bezels. Additional adhesive strips and mounting tabs (MON-PRIVACY-SCREEN-K) sold separately
Use
Protects confidential information, intellectual property and other important data from prying eyes Protects your monitor from scratches, fingerprints and dust Ideal for open-plan and free-address offices, financial institutions, healthcare facilities, government offices, educational institutions, commercial facilities and more

Ulasan Produk

Tidak ada ulasan