Sebelum PPN:
Rp3.699.900
Spesifikasi
Applicable Monitor Size23.6 inches
Aspect Ratio16 to 9
Blue Light Blocking○
Blue Light Blocking Rateup to 51%
Glare Prevention○
Privacy Protection○
ROHS Directive (Corresponding to 10 Substances)Correspondence
Viewing Angle60 degrees (30 degrees left and right)
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protects highly confidential data: Adopts microlouver technology that appears dark from angles outside of 60 degrees (30 degrees left and right) centered on the front of the screen. Privacy screen to block prying eyes and keep your data private Perfect fit: Designed to fit a 23.6-inch widescreen display with a 16:9 aspect ratio. Size: 522 x 294mm. For detailed measurement instructions and other sizes, see measurement guide Reduce eye strain: Laptop LCD protection security filter that actively blocks up to 51% of blue light. Reduces digital eye strain and maintains comfortable visibility even when used for long periods of time. Reversible security filter with approximately 60% light transmittance for easy viewing of the screen: Uses both anti-glare (anti-reflection/matte), which is suitable for environments where reflections are a concern, and high-gloss (glossy), which maintains the vividness of colors. Can. The matte surface has a scratch- and fingerprint-resistant coating for high protection.Easy to install: For bezel-less and slim-bezel monitors, use the included adhesive strip to secure the privacy screen protector. Attaching mounting tabs to the bezel allows for interchangeable glossy or matte surfaces.
Feature
Protects highly confidential data: Adopts microlouver technology that appears dark from angles outside of 60 degrees (30 degrees left and right) centered on the front of the screen. Privacy screen to block prying eyes and keep your data private Perfect fit: Designed to fit a 23.6-inch widescreen display with a 16:9 aspect ratio. Size: 522 x 294mm. For detailed measurement instructions and other sizes, see measurement guide Reduce eye strain: Laptop LCD protection security filter that actively blocks up to 51% of blue light. Reduces digital eye strain and maintains comfortable visibility even when used for long periods of time. Reversible security filter with approximately 60% light transmittance for easy viewing of the screen: Uses both anti-glare (anti-reflection/matte), which is suitable for environments where reflections are a concern, and high-gloss (glossy), which maintains the vividness of colors. Can. The matte surface has a scratch- and fingerprint-resistant coating for high protection.Easy to install: For bezel-less and slim-bezel monitors, use the included adhesive strip to secure the privacy screen protector. Attaching mounting tabs to the bezel allows for interchangeable glossy or matte surfaces.

Ulasan Produk

Tidak ada ulasan