StarTech.com Privacy filter to prevent prying eyes/12.9-inch iPad Pro (3rd generation or later)/212x277mm/4 directions/self-adhesive type/viewing angle 60 degrees/non-glossy/blue light cut/tablet PC protective film

Sebelum PPN:
Rp1.099.900
Spesifikasi
Applicable Monitor Size12.9-inch iPad Pro (3rd generation or later)
Blue Light Blocking Rateup to 51%
ROHS Directive (Corresponding to 10 Substances)Correspondence
Viewing AngleApproximately 60 degrees (approximately 30 degrees left and right)
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protects highly confidential data: This anti-peep LCD protective film for the 12.9-inch iPad Pro uses microlouver technology that blocks the view outside the front of the monitor with a viewing angle of 60 degrees (compatible with four directions). Protects important data in a shared environment or on the go and prevents it from being seen.
Designed specifically for the 12.9-inch iPad Pro: A security filter that fits the 12.9-inch iPad Pro (3rd generation or later) display. Designed to fit snugly without interfering with the camera, sensors around the display, or speakers. Anti-glare matte finish
4-Way Protection & Touch-Enabled: Protects privacy in a ±30 degree range from the center of the screen in both portrait and landscape orientations. Privacy Shield protects on-screen content and supports interactive touch operations. Self-adhesive film: Attaches directly to the screen and comes with an installation kit for a secure fit over the long term. Reduces eye strain: Privacy screen cuts up to 51% of blue light. Reduces digital eye strain and maintains comfortable visibility even during long-term use. Approximately 60% light transmittance for easy viewing of the screen.
Feature
Protects highly confidential data: This anti-peep LCD protective film for the 12.9-inch iPad Pro uses microlouver technology that blocks the view outside the front of the monitor with a viewing angle of 60 degrees (compatible with four directions). Protects important data in a shared environment or on the go and prevents it from being seen.
Designed specifically for the 12.9-inch iPad Pro: A security filter that fits the 12.9-inch iPad Pro (3rd generation or later) display. Designed to fit snugly without interfering with the camera, sensors around the display, or speakers. Anti-glare matte finish
4-Way Protection & Touch-Enabled: Protects privacy in a ±30 degree range from the center of the screen in both portrait and landscape orientations. Privacy Shield protects on-screen content and supports interactive touch operations. Self-adhesive film: Attaches directly to the screen and comes with an installation kit for a secure fit over the long term. Reduces eye strain: Privacy screen cuts up to 51% of blue light. Reduces digital eye strain and maintains comfortable visibility even during long-term use. Approximately 60% light transmittance for easy viewing of the screen.

Ulasan Produk

Tidak ada ulasan