Sebelum PPN:
Rp3.399.900
Spesifikasi
Aspect Ratio16:9
Filter size (inch)21.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protect your confidential data: For 16:9 21.5" displays. Protect your privacy and protect your important data at angles outside 30 degrees to the left and right of the screen. Anti-peep security filter. Easy to install: Attach directly to your monitor with the included non-marking adhesive, or slide the filter onto your display using the side mounting tabs. Additional adhesive strips and mounting tabs (MON-PRIVACY-SCREEN-K) sold separately. Blue light cut: Protect your data and reduce blue light by 40%-51% to minimize eye fatigue even during long hours of work. PC monitor privacy screen. Durable & easy to clean: Flexible dual mounting options fit a variety of monitor bezels. Durable, removable PC monitor protection film protects your display from scratches, fingerprints, dust, etc. Clear view with reduced glare: Reversible anti-peep film available in either anti-glare matte (anti-reflective/non-glossy) or glossy finish for sharp, clear viewing in any lighting.
Protects confidential information, intellectual property and other important data from the public when working in the office Protects the LCD display from dust and dirt Protects privacy in environments such as medical institutions, law firms and banks
Feature
Protect your confidential data: For 16:9 21.5" displays. Protect your privacy and protect your important data at angles outside 30 degrees to the left and right of the screen. Anti-peep security filter. Easy to install: Attach directly to your monitor with the included non-marking adhesive, or slide the filter onto your display using the side mounting tabs. Additional adhesive strips and mounting tabs (MON-PRIVACY-SCREEN-K) sold separately. Blue light cut: Protect your data and reduce blue light by 40%-51% to minimize eye fatigue even during long hours of work. PC monitor privacy screen. Durable & easy to clean: Flexible dual mounting options fit a variety of monitor bezels. Durable, removable PC monitor protection film protects your display from scratches, fingerprints, dust, etc. Clear view with reduced glare: Reversible anti-peep film available in either anti-glare matte (anti-reflective/non-glossy) or glossy finish for sharp, clear viewing in any lighting.
Use
Protects confidential information, intellectual property and other important data from the public when working in the office Protects the LCD display from dust and dirt Protects privacy in environments such as medical institutions, law firms and banks

Ulasan Produk

Tidak ada ulasan