StarTech.com Privacy filter to prevent prying eyes / Compatible with 13-inch Surface Pro 8, 9, X / 283x204mm / 4 directions / Self-adhesive type / 60 degree viewing angle / Non-glossy / Blue light cut / Tablet PC protective film

Sebelum PPN:
Rp1.299.900
Spesifikasi
Applicable Monitor Size13 inches
Blue Light Blocking○
Blue Light Blocking Rateup to 51%
Dimensions, Height x Width (mm)204x283
Privacy Protection○
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelCompatible with Surface Pro 8, 9, and X
Viewing AngleApproximately 60 degrees (approximately 30 degrees left and right)
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protects highly confidential data: This 13-inch Surface Pro screen protector uses microlouver technology to block outward visibility from a viewing angle of 60 degrees (compatible with four directions) centered on the front of the monitor. Protects important data in shared environments and on the go to prevent it from being spied on.
DESIGNED EXCLUSIVELY FOR THE 13" SURFACE PRO: A security filter that fits the 13" Surface Pro 8, 9, and X displays. Designed to fit snugly without interfering with the camera, sensors around the display, or speakers. Anti-glare matte finish
4-Way Protection & Touch Support: Privacy protection within ±30 degrees from the center of the screen in both portrait and landscape orientations. Privacy screen protects on-screen content and supports interactive touch operations. Self-adhesive film: A type that is attached directly to the screen, and an installation kit is included for a secure fit over the long term. Reduces eye strain: Privacy screen cuts up to 51% of blue light. Reduces digital eye strain and maintains comfortable visibility even during long-term use. Approximately 60% light transmittance for easy viewing of the screen.
Feature
Protects highly confidential data: This 13-inch Surface Pro screen protector uses microlouver technology to block outward visibility from a viewing angle of 60 degrees (compatible with four directions) centered on the front of the monitor. Protects important data in shared environments and on the go to prevent it from being spied on.
DESIGNED EXCLUSIVELY FOR THE 13" SURFACE PRO: A security filter that fits the 13" Surface Pro 8, 9, and X displays. Designed to fit snugly without interfering with the camera, sensors around the display, or speakers. Anti-glare matte finish
4-Way Protection & Touch Support: Privacy protection within ±30 degrees from the center of the screen in both portrait and landscape orientations. Privacy screen protects on-screen content and supports interactive touch operations. Self-adhesive film: A type that is attached directly to the screen, and an installation kit is included for a secure fit over the long term. Reduces eye strain: Privacy screen cuts up to 51% of blue light. Reduces digital eye strain and maintains comfortable visibility even during long-term use. Approximately 60% light transmittance for easy viewing of the screen.

Ulasan Produk

Tidak ada ulasan