StarTech.com Privacy Filter to Prevent Peeping/Compatible with 14-inch MacBook Pro 2021/2023/Glossy & Anti-Glossy/Blue Light Cut/Laptop LCD Protection Film
#Grup produk P113634141
Spesifikasi
| Applicable Monitor Size | 14 inches |
|---|---|
| Blue Light Blocking | ○ |
| Blue Light Blocking Rate | up to 51% |
| Glare Prevention | ○ |
| Privacy Protection | ○ |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Suitable Model | 14-inch MacBookPro2021/2023 |
| Viewing Angle | 60 degrees (30 degrees left and right) |
| Warranty Period | 2 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Protects highly confidential data: Adopts microlouver technology that makes the 14-inch MacBook Pro 2021/2023 screen appear dark from angles outside of 60 degrees (30 degrees left and right). Privacy screen that blocks prying eyes and increases data confidentiality
Designed specifically for 14-inch MacBook Pro 2021/2023: Anti-peep filter that fits snugly so that it does not interfere with the webcam and sensors above the display when the top cover is closed Reduces eye strain: Reduces blue light by up to 51% A security filter that protects the LCD screen of notebook PCs with active cutting. Reduces digital eye strain and maintains comfortable visibility even when used for long periods of time. Approximately 60% light transmittance reversible security filter for easy viewing of the screen: Anti-glare (anti-reflection/matte) suitable for environments where reflections are a concern, and high-gloss (glossy finish) to maintain color vibrancy. Usable. The matte surface has a scratch- and fingerprint-resistant coating for added protection.Easy to install: Attach to your 14-inch MacBook Pro using clear, non-marking adhesive strips (included). Refill adhesive strip sold separately (MON-PRIVACY-SCREEN-K)
Designed specifically for 14-inch MacBook Pro 2021/2023: Anti-peep filter that fits snugly so that it does not interfere with the webcam and sensors above the display when the top cover is closed Reduces eye strain: Reduces blue light by up to 51% A security filter that protects the LCD screen of notebook PCs with active cutting. Reduces digital eye strain and maintains comfortable visibility even when used for long periods of time. Approximately 60% light transmittance reversible security filter for easy viewing of the screen: Anti-glare (anti-reflection/matte) suitable for environments where reflections are a concern, and high-gloss (glossy finish) to maintain color vibrancy. Usable. The matte surface has a scratch- and fingerprint-resistant coating for added protection.Easy to install: Attach to your 14-inch MacBook Pro using clear, non-marking adhesive strips (included). Refill adhesive strip sold separately (MON-PRIVACY-SCREEN-K)
Feature
Protects highly confidential data: Adopts microlouver technology that makes the 14-inch MacBook Pro 2021/2023 screen appear dark from angles outside of 60 degrees (30 degrees left and right). Privacy screen that blocks prying eyes and increases data confidentialityDesigned specifically for 14-inch MacBook Pro 2021/2023: Anti-peep filter that fits snugly so that it does not interfere with the webcam and sensors above the display when the top cover is closed Reduces eye strain: Reduces blue light by up to 51% A security filter that protects the LCD screen of notebook PCs with active cutting. Reduces digital eye strain and maintains comfortable visibility even when used for long periods of time. Approximately 60% light transmittance reversible security filter for easy viewing of the screen: Anti-glare (anti-reflection/matte) suitable for environments where reflections are a concern, and high-gloss (glossy finish) to maintain color vibrancy. Usable. The matte surface has a scratch- and fingerprint-resistant coating for added protection.Easy to install: Attach to your 14-inch MacBook Pro using clear, non-marking adhesive strips (included). Refill adhesive strip sold separately (MON-PRIVACY-SCREEN-K)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
