StarTech.com Privacy filter to prevent peeping/31.5 inch PC monitor compatible/aspect ratio 16:9/696x393mm/viewing angle 60 degrees/glossy & non-glossy double-sided/blue light cut/PC display LCD protective film
#Grup produk P113634123
Spesifikasi
| Applicable Monitor Size | 31.5 |
|---|---|
| Aspect Ratio | 16 to 9 |
| Filter Size (mm) | (Width x Height) 696 x 393 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Protects highly confidential data: Uses microlouver technology that makes the screen appear darker from angles outside 60 degrees (30 degrees left and right) from the front of the screen. Privacy screen for PC monitors that blocks prying eyes from others and increases the confidentiality of data Perfect fit: Designed to fit 31.5-inch widescreen displays with an aspect ratio of 16:9. Reduces eye strain: LCD protection security filter cuts blue light and maintains comfortable visibility even after long periods of use. Approximately 60% light transmittance for easy viewing of the screen Reversible security filter: Can be used on both sides, with anti-glare (anti-reflective/non-glossy) suitable for environments where reflections are a concern, and high gloss (glossy) to maintain color vividness. The matte side has a coating that is resistant to scratches and fingerprints for high protection Easy installation: Includes adhesive strips for bezel-less/slim bezel displays and mounting tabs for monitors with bezels. Additional adhesive strips and mounting tabs (MON-PRIVACY-SCREEN-K) sold separately
Protects confidential information, intellectual property and other important data from prying eyes Protects your monitor from scratches, fingerprints and dust Ideal for open-plan and free-address offices, financial institutions, healthcare facilities, government offices, educational institutions, commercial facilities and more
Protects confidential information, intellectual property and other important data from prying eyes Protects your monitor from scratches, fingerprints and dust Ideal for open-plan and free-address offices, financial institutions, healthcare facilities, government offices, educational institutions, commercial facilities and more
Feature
Protects highly confidential data: Uses microlouver technology that makes the screen appear darker from angles outside 60 degrees (30 degrees left and right) from the front of the screen. Privacy screen for PC monitors that blocks prying eyes from others and increases the confidentiality of data Perfect fit: Designed to fit 31.5-inch widescreen displays with an aspect ratio of 16:9. Reduces eye strain: LCD protection security filter cuts blue light and maintains comfortable visibility even after long periods of use. Approximately 60% light transmittance for easy viewing of the screen Reversible security filter: Can be used on both sides, with anti-glare (anti-reflective/non-glossy) suitable for environments where reflections are a concern, and high gloss (glossy) to maintain color vividness. The matte side has a coating that is resistant to scratches and fingerprints for high protection Easy installation: Includes adhesive strips for bezel-less/slim bezel displays and mounting tabs for monitors with bezels. Additional adhesive strips and mounting tabs (MON-PRIVACY-SCREEN-K) sold separatelyUse
Protects confidential information, intellectual property and other important data from prying eyes Protects your monitor from scratches, fingerprints and dust Ideal for open-plan and free-address offices, financial institutions, healthcare facilities, government offices, educational institutions, commercial facilities and moreProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
