StarTech.com Privacy Filter to Prevent Peeping/17.3 inches/Aspect Ratio 16:9/Glossy & Matte/Blue Light Cut/Laptop PC LCD Protective Film Sheet
#Grup produk P113634105
Spesifikasi
| Applicable Monitor Size | 17.3 inches |
|---|---|
| Aspect Ratio | 16 to 9 |
| Blue Light Blocking | ○ |
| Blue Light Blocking Rate | up to 51% |
| Glare Prevention | ○ |
| Privacy Protection | ○ |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Viewing Angle | 60 degrees (30 degrees left and right) |
| Warranty Period | 2 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Protects highly confidential data: Adopts microlouver technology that appears dark from angles outside of 60 degrees (30 degrees left and right) centered on the front of the screen. Privacy screen to block prying eyes and keep your data private Perfect fit: Designed to fit a 17.3-inch widescreen display with a 16:9 aspect ratio. Size: 383 x 215mm. For detailed measurement instructions and other sizes, see measurement guide Reduce eye strain: Laptop LCD protection security filter that actively blocks up to 51% of blue light. Reduces digital eye strain and maintains comfortable visibility even when used for long periods of time. Reversible security filter with approximately 60% light transmittance for easy viewing of the screen: Uses both anti-glare (anti-reflection/matte), which is suitable for environments where reflections are a concern, and high-gloss (glossy), which maintains the vividness of colors. Can. The matte surface has a scratch- and fingerprint-resistant coating for high protection.Easy to install: For bezel-less and slim-bezel monitors, use the included adhesive strip to secure the privacy screen protector. Attaching mounting tabs to the bezel allows for interchangeable glossy or matte surfaces.
Feature
Protects highly confidential data: Adopts microlouver technology that appears dark from angles outside of 60 degrees (30 degrees left and right) centered on the front of the screen. Privacy screen to block prying eyes and keep your data private Perfect fit: Designed to fit a 17.3-inch widescreen display with a 16:9 aspect ratio. Size: 383 x 215mm. For detailed measurement instructions and other sizes, see measurement guide Reduce eye strain: Laptop LCD protection security filter that actively blocks up to 51% of blue light. Reduces digital eye strain and maintains comfortable visibility even when used for long periods of time. Reversible security filter with approximately 60% light transmittance for easy viewing of the screen: Uses both anti-glare (anti-reflection/matte), which is suitable for environments where reflections are a concern, and high-gloss (glossy), which maintains the vividness of colors. Can. The matte surface has a scratch- and fingerprint-resistant coating for high protection.Easy to install: For bezel-less and slim-bezel monitors, use the included adhesive strip to secure the privacy screen protector. Attaching mounting tabs to the bezel allows for interchangeable glossy or matte surfaces.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
