StarTech.com Privacy Filter for MacBook Pro 2021/2023, 60-Degree Viewing Angle, Glossy & Matte, Double-Sided, Blue Light Filtering, Laptop PC Display Screen Protector
#Grup produk P113634044
Sebelum PPN:
Rp1.899.900 - Rp2.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Blue Light Blocking | ○ |
|---|---|
| Blue Light Blocking Rate | up to 51% |
| Privacy Protection | ○ |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Suitable Model | Compatible with MacBook Pro 2021/2023 |
| Viewing Angle | Approximately 60 degrees (approximately 30 degrees left and right) |
| Warranty Period | 2 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Protects highly confidential data: Microlouver technology prevents prying eyes from outside within approximately 60 degrees (approximately 30 degrees left and right) of the monitor. This protects important data and prevents unauthorized viewing in shared environments.
Designed specifically for your MacBook Pro: The privacy filter fits snugly to avoid obstructing the webcam and sensors at the top of the display when the top cover is closed. Easy installation: Simply attach the filter to the top of the display using the magnetic strip attached to the main body. Includes a protective sleeve for storage. Reduces eye strain: This laptop screen protection security filter cuts blue light by up to 51%. It reduces digital eye strain and maintains comfortable visibility even during extended use. Approximately 60% light transmittance is achieved. Reversible filter: Choose between an anti-glare (matte) surface for glare-prone environments and a high-gloss surface for maintaining color vibrancy. The matte surface provides excellent protection with a scratch- and fingerprint-resistant coating.
Designed specifically for your MacBook Pro: The privacy filter fits snugly to avoid obstructing the webcam and sensors at the top of the display when the top cover is closed. Easy installation: Simply attach the filter to the top of the display using the magnetic strip attached to the main body. Includes a protective sleeve for storage. Reduces eye strain: This laptop screen protection security filter cuts blue light by up to 51%. It reduces digital eye strain and maintains comfortable visibility even during extended use. Approximately 60% light transmittance is achieved. Reversible filter: Choose between an anti-glare (matte) surface for glare-prone environments and a high-gloss surface for maintaining color vibrancy. The matte surface provides excellent protection with a scratch- and fingerprint-resistant coating.
Feature
Protects highly confidential data: Microlouver technology prevents prying eyes from outside within approximately 60 degrees (approximately 30 degrees left and right) of the monitor. This protects important data and prevents unauthorized viewing in shared environments.Designed specifically for your MacBook Pro: The privacy filter fits snugly to avoid obstructing the webcam and sensors at the top of the display when the top cover is closed. Easy installation: Simply attach the filter to the top of the display using the magnetic strip attached to the main body. Includes a protective sleeve for storage. Reduces eye strain: This laptop screen protection security filter cuts blue light by up to 51%. It reduces digital eye strain and maintains comfortable visibility even during extended use. Approximately 60% light transmittance is achieved. Reversible filter: Choose between an anti-glare (matte) surface for glare-prone environments and a high-gloss surface for maintaining color vibrancy. The matte surface provides excellent protection with a scratch- and fingerprint-resistant coating.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
