Buffalo Privacy filter for 17-inch square monitors

Sebelum PPN:
Rp1.599.900
Spesifikasi
Aspect Ratio5:4
Blue Light Blocking Rate0.405
FunctionWith anti-static function
Hardness3H
Included AccessoriesDouble-sided stickers for attaching filters (4 sheets), stickers for attaching filters (2 x 3 cm, 4 sheets), guide stickers for attaching and removing (6 sheets), instruction manual
Mass (g)About 60
Outer dimensions, Width W x Height H x Depth D (mm)339x271x0.39
Privacy Protection○
Reflectance (%)5.6
Size (inch)17
Suitable Models17 inch square display
Type of SignDouble-sided tape
UV Protection95%±4%
Viewing Angle60 degrees (30 degrees each on the left and right)
Visible Light Transmittance (%)60±5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Privacy film for your computer so you don't have to worry about being seen by others
Feature
Privacy film for your computer so you don't have to worry about being seen by others

Ulasan Produk

Tidak ada ulasan