StarTech.com Privacy Filter for 14-inch Laptops, 16:10 Aspect Ratio, 307x197mm, Touch-Enabled Flip Screen, 60-Degree Viewing Angle, Glossy & Matte, Double-Sided Use, Blue Light Filtering, LCD Screen Protector

Sebelum PPN:
Rp1.799.900
Spesifikasi
Applicable Monitor Size14 inches
Aspect Ratio16 to 10
Blue Light Blocking○
Blue Light Blocking Rateup to 51%
Dimensions, Height x Width (mm)197x307
Privacy Protection○
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelGeneral purpose
Viewing AngleApproximately 60 degrees (approximately 30 degrees left and right)
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protects highly confidential data: Microlouver technology prevents peeping from outside within approximately 60 degrees (approximately 30 degrees left and right) of the 14-inch monitor. Protects important data and prevents unauthorized viewing in shared environments.
Designed specifically for 14-inch laptops: Dimensions: 307x197mm (12.5x7.5 inches) for 14-inch displays with a 16:10 aspect ratio. The privacy filter fits snugly to prevent obstruction of the webcam and sensors at the top of the display when the top cover is closed. Note: Please verify your monitor size and aspect ratio before purchasing.
Touch-friendly flip: When sharing your screen with others, simply flip it up and hang it behind your monitor without removing the privacy filter. The ultra-thin, durable security shield maintains your monitor's smooth touch response. Reduces eye strain: This laptop screen protection security filter reduces blue light by up to 51%. It reduces digital eye strain and maintains comfortable viewing even during extended use. Approximately 60% light transmittance ensures clear viewing. Easy installation: Secures in place using the included adhesive strips or flip tabs designed for bezel-less and slim bezel displays.
Feature
Protects highly confidential data: Microlouver technology prevents peeping from outside within approximately 60 degrees (approximately 30 degrees left and right) of the 14-inch monitor. Protects important data and prevents unauthorized viewing in shared environments.
Designed specifically for 14-inch laptops: Dimensions: 307x197mm (12.5x7.5 inches) for 14-inch displays with a 16:10 aspect ratio. The privacy filter fits snugly to prevent obstruction of the webcam and sensors at the top of the display when the top cover is closed. Note: Please verify your monitor size and aspect ratio before purchasing.
Touch-friendly flip: When sharing your screen with others, simply flip it up and hang it behind your monitor without removing the privacy filter. The ultra-thin, durable security shield maintains your monitor's smooth touch response. Reduces eye strain: This laptop screen protection security filter reduces blue light by up to 51%. It reduces digital eye strain and maintains comfortable viewing even during extended use. Approximately 60% light transmittance ensures clear viewing. Easy installation: Secures in place using the included adhesive strips or flip tabs designed for bezel-less and slim bezel displays.

Ulasan Produk

Tidak ada ulasan