StarTech.com Privacy Filter for 14-inch Laptops / 16:9 Aspect Ratio / 313x183mm / 60-Degree Viewing Angle / Glossy & Matte / Magnetic Attachment / Blue Light Cut / LCD Screen Protector

Sebelum PPN:
Rp1.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protect your sensitive data: This magnetic privacy screen fits 14-inch laptops. Features microlouver technology to prevent prying eyes from outside within approximately 60 degrees of the display (approximately 30 degrees to the left and right). TAA compliant.
Compatible with 14-inch laptops: Universally designed to fit various laptops with 14-inch displays and a 16:9 aspect ratio. Dimensions: 31.3 x 18.3 x 0.04 cm. Reversible security filter that won't interfere with built-in cameras or peripheral display sensors. Reduces eye strain: This laptop privacy filter blocks up to 51% of harmful blue light, reducing digital eye strain and maintaining comfortable viewing even during extended use. Approximately 65% light transmittance ensures clear viewing. Easy and quick installation: This LCD screen protector can be quickly attached by attaching a metal strip to the laptop bezel. The filter can be easily removed to switch between a matte and glossy finish, making it convenient for sharing content. The metal strip is 1.1 mm thick.
Matte & Glossy Surfaces: This security filter features an anti-glare matte surface for glare-prone environments and a high-gloss surface for maintaining color brilliance. The matte surface is coated to protect against scratches and fingerprints.
Feature
Protect your sensitive data: This magnetic privacy screen fits 14-inch laptops. Features microlouver technology to prevent prying eyes from outside within approximately 60 degrees of the display (approximately 30 degrees to the left and right). TAA compliant.
Compatible with 14-inch laptops: Universally designed to fit various laptops with 14-inch displays and a 16:9 aspect ratio. Dimensions: 31.3 x 18.3 x 0.04 cm. Reversible security filter that won't interfere with built-in cameras or peripheral display sensors. Reduces eye strain: This laptop privacy filter blocks up to 51% of harmful blue light, reducing digital eye strain and maintaining comfortable viewing even during extended use. Approximately 65% light transmittance ensures clear viewing. Easy and quick installation: This LCD screen protector can be quickly attached by attaching a metal strip to the laptop bezel. The filter can be easily removed to switch between a matte and glossy finish, making it convenient for sharing content. The metal strip is 1.1 mm thick.
Matte & Glossy Surfaces: This security filter features an anti-glare matte surface for glare-prone environments and a high-gloss surface for maintaining color brilliance. The matte surface is coated to protect against scratches and fingerprints.

Ulasan Produk

Tidak ada ulasan