Buffalo Privacy filter for 14.0-inch Let's Note 2

Sebelum PPN:
Rp989.900
Spesifikasi
Blue Light BlockingCorrespondence
Blue Light Blocking Rate0.405
FunctionWith anti-static function
Hardness3H
Included AccessoriesDouble-sided stickers for attaching filters (4 sheets), stickers for attaching filters (2 x 3 cm, 4 sheets), guide stickers for attaching and removing (6 sheets), instruction manual
Mass (g)About 37.5
Outer dimensions, Width W x Height H x Depth D (mm)Approx. 296 x approx. 197 x approx. 0.39
Privacy Protection○
Reflectance (%)5.6
Size (inch)14
Suitable Models14.0 type Panasonic Let's Note FV series (CF-FV4, CF-FV3, CF-FV1)
Touch panel methodIncompatible
Type of SignDouble-sided tape
UV Protection95%±4%
Viewing Angle60 degrees (30 degrees each on the left and right)
Visible Light Transmittance (%)60±5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Anti-spy filter for the Let's note CF-FV series.The PC screen is barely visible from the side, so you can use your computer on a Shinkansen train without worrying about people looking at you.
The screen will appear black from angles greater than 60 degrees (30 degrees left and right) from the front of the screen.
The surface hardness of 3H prevents scratches on the filter surface.
It is reversible, allowing you to choose between glossy and non-glossy finishes.
Feature
Anti-spy filter for the Let's note CF-FV series.The PC screen is barely visible from the side, so you can use your computer on a Shinkansen train without worrying about people looking at you.
The screen will appear black from angles greater than 60 degrees (30 degrees left and right) from the front of the screen.
The surface hardness of 3H prevents scratches on the filter surface.
It is reversible, allowing you to choose between glossy and non-glossy finishes.

Ulasan Produk

Tidak ada ulasan