StarTech.com Privacy Filter for 11-inch iPad Pro (4th Generation up to M3) / 170 x 245mm / 4-way / Self-Adhesive / 60-Degree Viewing Angle / Matte / Blue Light Filtering / Tablet PC Protective Film
#Grup produk P113633869
Spesifikasi
| Applicable Monitor Size | 11 inches |
|---|---|
| Blue Light Blocking | ○ |
| Blue Light Blocking Rate | up to 51% |
| Dimensions, Height x Width (mm) | 245x170 |
| Privacy Protection | ○ |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Suitable Model | iPad Pro (all generations) |
| Viewing Angle | Approximately 60 degrees (approximately 30 degrees left and right) |
| Warranty Period | 2 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Protect your sensitive data: This screen protector for the 11-inch iPad Pro uses microlouver technology to block outward visibility from a 60-degree viewing angle (compatible with four directions) centered on the front of the monitor. Protect your sensitive data and prevent unauthorized access when sharing or on the go.
DESIGNED EXCLUSIVELY FOR THE 11-INCH iPad Pro: This security filter is designed to fit the 11-inch iPad Pro display (up to the 4th generation M3). It's designed to fit snugly without interfering with the camera, display sensors, or speakers. It has an anti-glare matte finish. Compatibility Note: Not compatible with the 11-inch iPad Pro M4.
4-Way Protection & Touch Enabled: Privacy protection within a ±30-degree angle from the center of the screen in both portrait and landscape orientations. Privacy Shield protects on-screen content and supports interactive touch. Self-Adhesive Film: Adheres directly to the screen and includes an installation kit for a secure, long-lasting fit. Reduces Eye Strain: The privacy screen filters up to 51% of blue light, reducing digital eye strain and maintaining comfortable viewing even during extended use. Approximately 60% light transmittance ensures easy viewing.
DESIGNED EXCLUSIVELY FOR THE 11-INCH iPad Pro: This security filter is designed to fit the 11-inch iPad Pro display (up to the 4th generation M3). It's designed to fit snugly without interfering with the camera, display sensors, or speakers. It has an anti-glare matte finish. Compatibility Note: Not compatible with the 11-inch iPad Pro M4.
4-Way Protection & Touch Enabled: Privacy protection within a ±30-degree angle from the center of the screen in both portrait and landscape orientations. Privacy Shield protects on-screen content and supports interactive touch. Self-Adhesive Film: Adheres directly to the screen and includes an installation kit for a secure, long-lasting fit. Reduces Eye Strain: The privacy screen filters up to 51% of blue light, reducing digital eye strain and maintaining comfortable viewing even during extended use. Approximately 60% light transmittance ensures easy viewing.
Feature
Protect your sensitive data: This screen protector for the 11-inch iPad Pro uses microlouver technology to block outward visibility from a 60-degree viewing angle (compatible with four directions) centered on the front of the monitor. Protect your sensitive data and prevent unauthorized access when sharing or on the go.DESIGNED EXCLUSIVELY FOR THE 11-INCH iPad Pro: This security filter is designed to fit the 11-inch iPad Pro display (up to the 4th generation M3). It's designed to fit snugly without interfering with the camera, display sensors, or speakers. It has an anti-glare matte finish. Compatibility Note: Not compatible with the 11-inch iPad Pro M4.
4-Way Protection & Touch Enabled: Privacy protection within a ±30-degree angle from the center of the screen in both portrait and landscape orientations. Privacy Shield protects on-screen content and supports interactive touch. Self-Adhesive Film: Adheres directly to the screen and includes an installation kit for a secure, long-lasting fit. Reduces Eye Strain: The privacy screen filters up to 51% of blue light, reducing digital eye strain and maintaining comfortable viewing even during extended use. Approximately 60% light transmittance ensures easy viewing.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%2F%20170%20x%20245mm%20%2F%204-way%20%2F%20Self-Adhesive%20%2F%2060-Degree%20Viewing%20Angle%20%2F%20Matte%20%2F%20Blue%20Light%20Filtering%20%2F%20Tablet%20PC%20Protective%20Film/o5P113633869-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
