StarTech.com Privacy filter attachment / mounting tab & fixing adhesive strip / monitor reflection / peep prevention screen mounting set / PC screen protective film replacement accessory

Sebelum PPN:
Rp379.900
Spesifikasi
ColorClear
Height (m)1
Length (mm)103
Mass (g)16
Set ContentsAdhesive strip set (6 large, 6 small), mounting tab set (2 large, 6 small), wipes
Warranty Period2 years
Width (mm)83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Privacy filter mounting kit: Includes 8 adhesive mount tabs (2 large / 6 small), 12 adhesive strips (6 short / 6 long), and monitor / bezel cleaning cloth. Note: This product is a mounting kit only and does not include a privacy filter. Adhesive strip: A mounting kit that secures a peep prevention film to the screen of a notebook PC or monitor. Contains 12 adhesive stickers suitable for long-term fixing. Adhesive strips for screen protectors that can be easily applied and removed without leaving traces of adhesive Mount tabs: Adhesive slide mount tabs can be attached to the monitor bezel to change the matte / glossy surface of the peep prevention sheet. Can. You can also attach tabs to multiple monitors and set them up to support privacy filters. High versatility including 2 large and 6 small holder tabs: Can be used with StarTech.com privacy filters including PRIVSC NMON and PRIVACY-SCREEN series, as well as third-party privacy filters
Responses that continue to be selected by IT professionals: Free and indefinite response to questions and consultations regarding products by manufacturers.
Feature
Privacy filter mounting kit: Includes 8 adhesive mount tabs (2 large / 6 small), 12 adhesive strips (6 short / 6 long), and monitor / bezel cleaning cloth. Note: This product is a mounting kit only and does not include a privacy filter. Adhesive strip: A mounting kit that secures a peep prevention film to the screen of a notebook PC or monitor. Contains 12 adhesive stickers suitable for long-term fixing. Adhesive strips for screen protectors that can be easily applied and removed without leaving traces of adhesive Mount tabs: Adhesive slide mount tabs can be attached to the monitor bezel to change the matte / glossy surface of the peep prevention sheet. Can. You can also attach tabs to multiple monitors and set them up to support privacy filters. High versatility including 2 large and 6 small holder tabs: Can be used with StarTech.com privacy filters including PRIVSC NMON and PRIVACY-SCREEN series, as well as third-party privacy filters
Responses that continue to be selected by IT professionals: Free and indefinite response to questions and consultations regarding products by manufacturers.

Ulasan Produk

Tidak ada ulasan