MCO PREMIUM HDMI cable black
#Grup produk P113633601
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | HDMI A connector 19-pin male - HDMI A connector 19-pin male |
| Conversion Type | Male - Male |
| Function | HEC, ARC, Deep Color, 3D, HDR compatible |
| Plug | Gold plate |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Supported Resolution | 1080p, 4K compatible |
| Transmission Speed (Gbps) | Up to 18 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Premium HDMI cable that supports 4K / Ultra HD transmission. It supports 4K60p, 4K HDR full-spec video, and 18Gbps high-speed transmission.
4K video with 4 times the resolution of full high-definition can be displayed at high speed at 60 frames per second. You can express images that are precise and have smooth movements.
It supports HDR, which can express a wider range of brightness than conventional images.
Bright light sources such as lights and sunlight, and reflected light such as the brilliance of metal surfaces and water surfaces can be expressed with rich texture.
It reduces the effect of electromagnetic waves and noise on image quality.
Uses a rust-resistant gold-plated connector. It reduces aging deterioration and signal deterioration due to rust.
Uses a mesh cable that is resistant to bending, pulling, and pinching. Reduces the risk of disconnection during wiring.
Comes with a sticker that is convenient for identifying cables. Useful for organizing cables when wiring.
4K video with 4 times the resolution of full high-definition can be displayed at high speed at 60 frames per second. You can express images that are precise and have smooth movements.
It supports HDR, which can express a wider range of brightness than conventional images.
Bright light sources such as lights and sunlight, and reflected light such as the brilliance of metal surfaces and water surfaces can be expressed with rich texture.
It reduces the effect of electromagnetic waves and noise on image quality.
Uses a rust-resistant gold-plated connector. It reduces aging deterioration and signal deterioration due to rust.
Uses a mesh cable that is resistant to bending, pulling, and pinching. Reduces the risk of disconnection during wiring.
Comes with a sticker that is convenient for identifying cables. Useful for organizing cables when wiring.
Feature
Premium HDMI cable that supports 4K / Ultra HD transmission. It supports 4K60p, 4K HDR full-spec video, and 18Gbps high-speed transmission.4K video with 4 times the resolution of full high-definition can be displayed at high speed at 60 frames per second. You can express images that are precise and have smooth movements.
It supports HDR, which can express a wider range of brightness than conventional images.
Bright light sources such as lights and sunlight, and reflected light such as the brilliance of metal surfaces and water surfaces can be expressed with rich texture.
It reduces the effect of electromagnetic waves and noise on image quality.
Uses a rust-resistant gold-plated connector. It reduces aging deterioration and signal deterioration due to rust.
Uses a mesh cable that is resistant to bending, pulling, and pinching. Reduces the risk of disconnection during wiring.
Comes with a sticker that is convenient for identifying cables. Useful for organizing cables when wiring.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
