Ohm Electric Premium HDMI cable

Sebelum PPN:
Rp259.900 - Rp609.900
Spesifikasi
ColorBlack
Connector ShapeHDMI type A male - HDMI type A male
Conversion TypeMale - Male
FunctionARC compatible, HEC compatible, 3D compatible
HDMI Standardhigh speed
PlugGold plate
ShieldingTriple shield
Supported Resolution4K60P compatible
Transmission Speed (Gbps)18
Type of CableStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a HIGH SPEED HDMI cable certified by the premium HDMI cable standard. 4K60P / 4K HDR compatible, 18Gbps high-speed transmission compatible High-definition digital video signal, and high-quality digital audio signal transmission audio return (ARC) compatible. The audio data received by the TV tuner is transmitted to an AV amplifier or the like. The triple shield structure reduces external noise and achieves high shielding performance. Supports HDMI Ethernet (HEC). Share Ethernet connection through TV etc. 24-karat gold plating is used for the terminal part. Prevents deterioration due to contact and deterioration over time. Uses lead-free, environmentally friendly lead-free solder
Feature
It is a HIGH SPEED HDMI cable certified by the premium HDMI cable standard. 4K60P / 4K HDR compatible, 18Gbps high-speed transmission compatible High-definition digital video signal, and high-quality digital audio signal transmission audio return (ARC) compatible. The audio data received by the TV tuner is transmitted to an AV amplifier or the like. The triple shield structure reduces external noise and achieves high shielding performance. Supports HDMI Ethernet (HEC). Share Ethernet connection through TV etc. 24-karat gold plating is used for the terminal part. Prevents deterioration due to contact and deterioration over time. Uses lead-free, environmentally friendly lead-free solder

Ulasan Produk

Tidak ada ulasan