Ohm Electric Powerful lightning guard tap

Sebelum PPN:
Rp189.900
Spesifikasi
Anti-tracking○
ColorWhite
Earth Terminalx
Lightning Guard○
Limit Voltage (V)650
Magnetx
Maximum Surge Voltage (V)60000
Number of Outlets1
Rated Current (A)15
Rated Power (W)1500
Rated Voltage (V)125
Switchx
USB Port Numberx

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built-in strong lightning surge reduction element Maximum surge voltage: 10 times, 60000V (compared to the manufacturer's conventional product)
Heat-resistant PBT resin is used to improve heat resistance Tracking fire prevention plug
Feature
Built-in strong lightning surge reduction element Maximum surge voltage: 10 times, 60000V (compared to the manufacturer's conventional product)
Heat-resistant PBT resin is used to improve heat resistance Tracking fire prevention plug

Ulasan Produk

Tidak ada ulasan