Ohm Electric Power tap with smoke guard individual push button switch Lightning guard

Sebelum PPN:
Rp529.900 - Rp569.900
Spesifikasi
Anti-trackingYes
Lightning GuardYes
Limit Voltage (V)650
Maximum Surge Voltage (V)2500
Outlet Type2P
Output Power (W)AC: 1500 or less
Plug ShapeL type
Power Cable (m)2
SwitchIndividual switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Detects abnormal overheating with patented technology and protects against electrical fire Automatically cuts off electricity when the temperature of the outlet becomes abnormally high (patent No. 6656339 adopted) With individual switch: Waste of standby power for home appliances that are not in use When the cut or smoke guard function is activated, the individual switch automatically turns off and cuts off the current. Built-in lightning surge reduction element: Reduces damage from lightning strikes and is effective in limiting induced lightning (lightning surge) voltage entering from the power outlet. Comes with a dust-proof safety shutter: To prevent tampering, it won't open by just inserting it on one side Tracking fire prevention plug: Uses heat-resistant urea resin and comes with a tracking-resistant insulating cover Spacious space that allows you to use an AC adapter With power indicator LED
Feature
Detects abnormal overheating with patented technology and protects against electrical fire Automatically cuts off electricity when the temperature of the outlet becomes abnormally high (patent No. 6656339 adopted) With individual switch: Waste of standby power for home appliances that are not in use When the cut or smoke guard function is activated, the individual switch automatically turns off and cuts off the current. Built-in lightning surge reduction element: Reduces damage from lightning strikes and is effective in limiting induced lightning (lightning surge) voltage entering from the power outlet. Comes with a dust-proof safety shutter: To prevent tampering, it won't open by just inserting it on one side Tracking fire prevention plug: Uses heat-resistant urea resin and comes with a tracking-resistant insulating cover Spacious space that allows you to use an AC adapter With power indicator LED

Ulasan Produk

Tidak ada ulasan