Ohm Electric Power tap with LED individual switch Lightning guard Dust shutter

Sebelum PPN:
Rp269.900 - Rp489.900
Spesifikasi
Lightning GuardYes
Limit Voltage (V)650
Maximum Power Consumption (W)1500 (total)
Maximum Surge Voltage (V)6000
Outlet Type2P
Plug ShapeL type
SwitchIndividual switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power strip with a lightning guard to protect precision equipment from lightning Built-in lightning mitigation element to reduce damage from lightning strikes LED lamp with individual switch to save power by turning off unused outlets Fire-resistant and heat-resistant body Durable double-covered cord L-shaped plug allows neat wiring along the wall Comes with a dust shutter that prevents dust from entering
Feature
Power strip with a lightning guard to protect precision equipment from lightning Built-in lightning mitigation element to reduce damage from lightning strikes LED lamp with individual switch to save power by turning off unused outlets Fire-resistant and heat-resistant body Durable double-covered cord L-shaped plug allows neat wiring along the wall Comes with a dust shutter that prevents dust from entering

Ulasan Produk

Tidak ada ulasan